Shop All Incandescent Light Bulbs
This Product is Discontinued
Aero-Tech
AERO-TECH 40W, B10 Incandescent Light Bulb (Discontinued)
Mfr # 81213
Zoro # G4558827
This Product is Discontinued
Key Features
- Bulb Shape B10
- Bulb Base Type Candelabra Screw (E12)
- Watts 40 W
- Lumens 300 lm
- Light Appearance 2700 to 2999K, Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero-Tech
- MFR # 81213
- Zoro # G4558827
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-1/2" |
Max Overall Bulb Length | 3-1/2" |
Light Bulb Dia. | 1-1/4" |
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 1 1/4 in |
Overall Length | 4 in |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape B10, Bulb Finish Clear, Color Rendering Index 82.0, Color Temperature 2800K, Lumens 300 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 40BC/CL, Voltage 130V AC, Watts 40 W, Bulb Beam Angle 60 Degrees , Rated Life 5,000 hr, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, ANSI Code 94002, Indoor/Outdoor Usage Indoor/Outdoor
Restrictions
- This item has been restricted from sale in the following states: CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.