Aero-Tech

AERO-TECH 25W, Spiral Screw-In Fluorescent Light Bulb (Discontinued)


This Product is Discontinued
Shop for all Fluorescent Light Bulbs

Key Features

  • Light Technology Fluorescent
  • Bulb Shape A19
  • Light Appearance 2700 to 2999K, Soft White
  • Wattage Equivalency 100W INC
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max Overall Bulb Length 5"
Bulb Manufacturers Warranty Length 1 yr
Max. Overall Bulb Length 5"
Overall Length 5 in

Description

Screw-In CFL Bulb, Bulb Base Type Medium Screw (E26), Trade Number AE5B-25W, Bulb Shape A19, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 100 W, Lumens 1,600 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 25 W, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Direct Wired, Light Color White, Bulb Manufacturers Warranty Length 1 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.