Shop All Fluorescent Light Bulbs
This Product is Discontinued
Aero-Tech
AERO-TECH 14W, Spiral Screw-In Fluorescent Light Bulb (Discontinued)
Mfr # FS4B-14W
Zoro # G5246841
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape A19
- Light Appearance 5000K and Above, Daylight
- Wattage Equivalency 60W INC
- Lighting Technology Fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aero-Tech
- MFR # FS4B-14W
- Zoro # G5246841
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 4-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 4-1/2" |
Overall Length | 4 1/4 in |
Description
Screw-In CFL Bulb, Bulb Base Type Medium Screw (E26), Trade Number FS4B-14W, Bulb Shape A19, Color Rendering Index 85, Color Temperature 5000K, Incandescent Wattage Equivalency 60 W, Lumens 800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 14 W, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Direct Wired, Light Color White, Bulb Manufacturers Warranty Length 1 yr
Restrictions
- View the Lighting Facts
- This item has been restricted from sale in the following states: CA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.