Shop All Fluorescent Light Bulbs
Aero-Tech
AERO-TECH 11W, Spiral Screw-In Fluorescent Light Bulb
Mfr # AE4B/CA-11W
Zoro # G6122392
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape A19
- Light Appearance 2700 to 2999K, Soft White
- Wattage Equivalency 40W INC
- Watts 11 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero-Tech
- MFR # AE4B/CA-11W
- Zoro # G6122392
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 3-3/4" |
Max Overall Bulb Length | 3-3/4" |
Overall Length | 4 in |
Description
Screw-In CFL Bulb, Bulb Base Type Candelabra Screw (E12), Trade Number CFL11/CAND, Bulb Shape A19, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 40 W, Lumens 580 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 11 W, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Direct Wired, Light Color White, Bulb Manufacturers Warranty Length 1 yr
Restrictions
- This item has been restricted from sale in the following states: CA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIM LIGHTING LED Accent Light, 11W, CRI 80,1031L, 3000K (EL700S3/9L3KUV/DB)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/SL/ECO)
- MAXLITE Floodlight, LED, Mogul Screw, 120 to 277V (MSF50UW-50BKT)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- AERO-TECH AERO-TECH 11W, Spiral Screw-In Fluorescent Light Bulb (AE4B-11W)
- ILC Replacement for Philips F32t8/tl750/alto replacement light bulb lamp, 25PK (F32T8/TL750/ALTO PHILIPS)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Ge General Electric G.E 10773 (10773)
- ILC Replacement for ELMO 9352 (9352 ELMO)
- ILC Replacement for Bulbrite Cf16r30cw replacement light bulb lamp (CF16R30CW BULBRITE)
- FEIT ELECTRIC 18 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K (F18T8/CW/24)
- ILC Replacement for LIGHT BULB / LAMP F40/D841 REPLACED BY (F40/D841 REPLACED BY LIGHT BULB / LAMP)
- Aero-Tech Fluorescent Light Bulbs