Shop All Residential Exhaust Fans
Aero Pure
Aero Pure Bathroom Fans A716R W Aero Pure Fan- A716R White-4 Bulb Quiet Bathroom Heater Fan with Light
Mfr # A716R W
Zoro # G003975012
product price: $325.99
/ea
Free Shipping & Returns
$325.99
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
- Brand Aero Pure
- MFR # A716R W
- Zoro # G003975012
- UPC # 853504003288
- Country of Origin China
- Category Residential Exhaust Fans
Description
Very Quiet Bathroom Heater Fan with Light; 90 CFM; 1.5 Sones; Conforms to UL/CUL Safety Standards When Used with GFCI Circuit Wiring; Vibration-dampening rustproof steel housing; Back draft damper to prevent outside air entering; Aluminum reflective coating prevents overheating and maximizes heat output; Aluminum reflective coating prevents overheating and maximizes heat output; 4 anti-blast infrared heat lamps and 60W incandescent bulb inlcuded; 4" diameter duct connection; Multi-function switch included; Fan, light, and heater may be wired separately; Do not install directly over tub/shower; Grille Dimensions: 14 3/8" x 14 3/8"
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
- ERIE Actuator, 120V, N/C, S/R, Hi-Temp, HCO (AH14B020)
- JOHNSON CONTROLS Diaphragm and Seal, 50 Square In (MP8000-6350)
- DEKTITE Grey Rnd Base Metal Flash, 1/4" To 5" (DF103G)
- EVERPURE Filter Cartridge, Steamer-7Cb5 (EV961811)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- AERO PURE Aero Pure ABFS0511D 6W Slim Fit 50-110 CFM Adjustable Speed Quiet Energy Star Bathroom Fan - White (ABFS0511D 6W)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- AERO PURE Aero Pure Bathroom Fans A716AMC Aero Pure Fan- A716A White-4 Bulb Quiet Bathroom Heater Fan with Light (A716AMC)
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller (ILG8G14-22ST)
- BROAN -NuTone 50 CFM Bathroom Exhaust Fan Grille (BP90)
- BROAN-NUTONE Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models (MG1)
- Aero Pure Residential Exhaust Fans