Shop All Residential Exhaust Fans
Aero Pure
Aero Pure AP904-SL SN 90 CFM Quiet Bathroom Fan with LED Light - Satin Nickel
Mfr # AP904-SL SN
Zoro # G803975151
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Pure
- MFR # AP904-SL SN
- Zoro # G803975151
- UPC # 853578008585
- Country of Origin China
- Category Residential Exhaust Fans
Description
Features
- Quiet 0.3 Sones bathroom ventilation fan with dimmable LED light
- Enclosed 90 CFM motor with built-in overload disconnect engineered for continuous operation
- Designed and approved for recessed installation in insulated ceiling or wall
- Contemporary designer fascia with choice of White or two designer grille finishes- Oil Rubbed Bronze and Satin Nickel
- Permanently lubricated motor for quiet operation
- Dimmable 10W 4" 00K 1150 Lumens LED light
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
- Light and fan may be wired
- Full 6 year warranty
- Anti-vibration mounting brackets expandable to 24" and 4" and 6" round duct connector for easy installation
- Finish: Satin Nickel
- Air Flow Capacity: 90 CFM
- Noise Level: 0.3 Sones
- Fits: 2 in. x 6 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 5000 BTU Window Air Conditioner (5PMC5000)
- PARKER Moisture Indicator (PSG-2S)
- DANFOSS Tstat For Freezer W/Actv Signl (077B7006)
- AUBURN MANUFACTURING Spark Plug (E5-I-31-1)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- AERO PURE Aero Pure ABF110G16W 110 CFM Quiet Energy Star Bathroom Fan - White (ABF110G16W)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- BROAN NAUTILUS Broan-nautilus Bathroom Exhaust Fan With Duct 688 (688)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- TEMPLETON Aero Pure Fan- Hite-4 Bulb Quiet Bathroom Heater Fan With Light (TE33750)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 4-1.06in. Square Box With .75in. & 1in. Knockouts 8265 (8265)
- Aero Pure Residential Exhaust Fans