Shop All Residential Exhaust Fans
Aero Pure
Aero Pure AP904-SL OR 90 CFM Quiet Bathroom Fan with LED Light - Oil Rubbed Bronze
Mfr # AP904-SL OR
Zoro # G803975120
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Pure
- MFR # AP904-SL OR
- Zoro # G803975120
- UPC # 853578008578
- Country of Origin China
- Category Residential Exhaust Fans
Description
Features
- Quiet 0.3 Sones bathroom ventilation fan with dimmable LED light
- Enclosed 90 CFM motor with built-in overload disconnect engineered for continuous operation
- Designed and approved for recessed installation in insulated ceiling or wall
- Contemporary designer fascia with choice of White or two designer grille finishes- Oil Rubbed Bronze and Satin Nickel
- Permanently lubricated motor for quiet operation
- Dimmable 10W 4" 00K 1150 Lumens LED light
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
- Light and fan may be wired
- Full 6 year warranty
- Anti-vibration mounting brackets expandable to 24" and 4" and 6" round duct connector for easy installation
- Finish: Oil Rubbed Bronze
- Air Flow Capacity: 90 CFM
- Noise Level: 0.3 Sones
- Fits: 2 in. x 6 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Pressure Switch (006737F)
- YELLOW JACKET Gauge, 3 1/8In Dia, High Side, Red, 800 psi (49133)
- DAYTON Hydronic Unit Heater, 18-5/8"D, 5500 cfm (1EBC4)
- MANITOWOC Water Trough (000002106)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- AERO PURE Aero Pure ABFS0511D 6W Slim Fit 50-110 CFM Adjustable Speed Quiet Energy Star Bathroom Fan - White (ABFS0511D 6W)
- AERO PURE Aero Pure Bathroom Fans A716AMC Aero Pure Fan- A716A White-4 Bulb Quiet Bathroom Heater Fan with Light (A716AMC)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- AIR KING Air King America 6895403 High Performance Exhaust Fan; 50 Cfm (6895403)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- BROAN Fan, Wall, 8 3/8 In (509)
- Aero Pure Residential Exhaust Fans