Shop All Bathroom Fans
Aero Pure
Aero Pure AP90-SL SN Low Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling Fan with LED Light Pad & Satin Nickel Grille
Mfr # AP90-SL SN
Zoro # G703679135
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Pure
- MFR # AP90-SL SN
- Zoro # G703679135
- UPC # 735201946962
- Country of Origin China
- Category Bathroom Fans
Description
We are very pride to work for some of the most innovative designs and energy efficient bath and shower fixtures to any space. Whether you are illuminating a cozy bathroom or a sizeable commercial space, we have products that are both functional and uncompromising in their high-quality design.
Features- Energy efficient AC motor surpasses the minimum requirements for continuous run
- Aero Pure Slim Fit AP90-SL bath fan with LED light pad is ideal for larger bathrooms requiring a 2-in-1 solution for lighting
- Housing fits 2 x 6 in. or greater
- Designed and approved for recessed installation in insulated ceiling or wall
- Contemporary designer fascia with 8W 2700K 800 Lumens LED light pad available in three finishes: Oil Rubbed Bronze, Satin Nickel, and White
- Enclosed 90 CFM motor with built-in overload disconnect engineered for continuous operation
- Permanently lubricated motor for quiet operation at 0.3 Sones
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit Grille
- Corrosion resistant galvanized steel fan housing unit with built-in backdraft damper to prevent outdoor air from entering fan
- Includes nti-vibration mounting brackets expandable to 24 in. and 4 in. and 6 in. round duct connector for easy installation
- Meets ASHRAE 62.2 standards for achieving acceptable indoor air quality
- Must be installed by licensed professional
- Six Year Warranty
- Color: Satin Nickel
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 8" & 10" Spare Filter (8" & 10" Sparefilter)
- COPELAND Compressor, 460V, 3-Phase, 50000 Btu (ZP49K5E-TFD-800)
- ACCUMULAIR Pleated Air Filter, 10" x 36" x 1", 4 Pack (FI10X36_4)
- JOHNSON CONTROLS Zone Valve Actuator, Floating, 24V (JT33A00T)
- AERO PURE Aero Pure AP90-SL W ow Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling Fan with LED Light Pad & Grille; White (AP90-SL W)
- GLOBAL EQUIPMENT Global Industrial„¢ 12" Portable Blower Fan, 2 Speed, 1640 CFM, 3/8 HP (MI0805R)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE80S)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- MIDEA INTERNATIONAL TRADING Midea International 218061 20 in. WP Black Box Fan (218061)
- HOMEWERKS 70 CFM, 2.0 Slim Wall & Ceiling Exhaust Bath Fan (HO570204)
- Aero Pure Bathroom Fans