Shop All Bathroom Fans
Aero Pure
Aero Pure AP90-SL OR Low Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling Fan with LED Light Pad & Oil Rubbed Bronze Grille
Mfr # AP90-SL OR
Zoro # G503679106
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Pure
- MFR # AP90-SL OR
- Zoro # G503679106
- UPC # 735201946955
- Country of Origin China
- Category Bathroom Fans
Description
We are very pride to work for some of the most innovative designs and energy efficient bath and shower fixtures to any space. Whether you are illuminating a cozy bathroom or a sizeable commercial space, we have products that are both functional and uncompromising in their high-quality design.
Features- Energy efficient AC motor surpasses the minimum requirements for continuous run
- Aero Pure Slim Fit AP90-SL bath fan with LED light pad is ideal for larger bathrooms requiring a 2-in-1 solution for lighting
- Housing fits 2 x 6 in. or greater
- Designed and approved for recessed installation in insulated ceiling or wall
- Contemporary designer fascia with 8W 2700K 800 Lumens LED light pad available in three finishes: Oil Rubbed Bronze, Satin Nickel, and White
- Enclosed 90 CFM motor with built-in overload disconnect engineered for continuous operation
- Permanently lubricated motor for quiet operation at 0.3 Sones
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit Grille
- Corrosion resistant galvanized steel fan housing unit with built-in backdraft damper to prevent outdoor air from entering fan
- Includes nti-vibration mounting brackets expandable to 24 in. and 4 in. and 6 in. round duct connector for easy installation
- Meets ASHRAE 62.2 standards for achieving acceptable indoor air quality
- Must be installed by licensed professional
- Six Year Warranty
- Color: Oil - Rubbed Bronze
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- ROBERTSHAW Gas Cooking Control, Gas Valve, NG (700-804)
- BRISKHEAT Heating Cord, 120VAC, 125/135W, 6 ft., Max. Temp. 900°F (482°C) (HTC451002)
- KLEAN-STRIP Klean-Heat 1 Gal. Plastic Bottle Kerosene Alternative (GKKH99991)
- AERO PURE Aero Pure AP90-SL W ow Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling Fan with LED Light Pad & Grille; White (AP90-SL W)
- BROAN Ceiling or Wall Duct Free Bathroom Fan, - cfm, 120V AC, No (682)
- BROAN Rcsd Fan, 4In Duct Dia, Galv Steel, 120 V (744LED)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 50, Energy Star® Certified (AE50110DCL)
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Yes (FV-0511VKL2)
- HOMEWERKS BATH FAN 50CFM SQUARE (7140-50)
- TOSCA Decorative 80 CFM Ceiling Bathroom Exhaust Fan with LED Light and White Globe (7106-03)
- Aero Pure Bathroom Fans