Shop All Ceiling Fan Light Kits
Aero Pure
Aero Pure AP124H-SL OR 120 CFM Quiet Bathroom Fan with LED Light & Humidity Sensor - Oil Rubbed Bronze
Mfr # AP124H-SL OR
Zoro # G303980600
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Pure
- MFR # AP124H-SL OR
- Zoro # G303980600
- UPC # 853578008660
- Country of Origin China
- Category Ceiling Fan Light Kits
Description
Features
- Quiet 0.9 Sones bathroom ventilation fan with dimmable LED light and integrated humidity sensor
- Enclosed 120 CFM motor with built-in overload disconnect engineered for continuous operation
- Humidity Sensor responds to increases in humidity above a user set point and automatically turns the fan off when the humidity falls below the set point
- Designed and approved for installation in insulated ceiling or wall
- Contemporary designer fascia with choice of White or two designer grille finishes- Oil Rubbed Bronze and Satin Nickel
- Permanently lubricated motor for quiet operation
- Dimmable 10W 4" 00K 1150 Lumens LED light
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
- Corrosion resistant galvanized steel fan housing unit with built-in backdraft damper to prevent outdoor air from entering fan
- Light, fan and humidity sensor may be wired
- Full 6 year warranty
- Anti-vibration mounting brackets expandable to 24" and 4" and 6" round duct connector for easy installation
- Finish: Oil Rubbed Bronze
- Air Flow Capacity: 120 CFM
- Noise Level: 0.9 Sones
- Fits: 2 in. x 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Single Speed Fan 300 Cfm (PRO300)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- MULTIFAN Ceiling Mount Bracket, Steel, Black (CHBRACKET30)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP11)
- GLOBE ELECTRIC RECESS LIGHT KIT 6"" WHT (91416)
- VAXCEL Fan Light Kit 14-1/2in Patina (LK51218WP)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse, Antique Brass White Opal Glass (7785100)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- MAXIM Basic-Max 3-Light Fan Kit (FKT213FTBK)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp (7784600)
- Aero Pure Ceiling Fans & Accessories