Shop All Bathroom Fans
Aero Pure
Aero Pure AP120H-SL OR Low Profile 120 CFM 0.7 Sones Slim Fit Bathroom Ceiling Fan with LED Light & Humidity Sensor - Oil Rubbed Bronze Grille
Mfr # AP120H-SL OR
Zoro # G003679385
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Pure
- MFR # AP120H-SL OR
- Zoro # G003679385
- UPC # 735201947006
- Country of Origin China
- Category Bathroom Fans
Description
We are very pride to work for some of the most innovative designs and energy efficient bath and shower fixtures to any space. Whether you are illuminating a cozy bathroom or a sizeable commercial space, we have products that are both functional and uncompromising in their high-quality design.
Features- Energy efficient AC motor surpasses the minimum requirements for continuous run
- Conveniently shuts off when humidity sensor detects humidity below a set point
- ETL listed for wet application when used with GFCI circuit wiring
- Eliminate funky odors and moisture build up at the source before it becomes a problem with Aero Pure AP120H-SL with integrated user-adjustable Humidity Sensor and LED light pad
- Integrated Humidity Sensor responds to increases in humidity above a user set point and automatically turns the fan off when the humidity falls below the set point
- Designed and approved for recessed installation in insulated ceiling or wall
- Slim Fit housing fits 2 x 6 in. or 2 x 8 in. construction
- Contemporary designer fascia with 8W 2700K 800 Lumens LED light pad in three finishes - Oil Rubbed Bronze, Satin Nickel, and White
- Enclosed 120 CFM motor with built-in overload disconnect engineered for continuous operation
- Permanently lubricated motor for quiet operation at 0.7 Sones
- Corrosion resistant galvanized steel fan housing unit with built-in backdraft damper to prevent outdoor air from entering fan
- Includes anti-vibration mounting brackets expandable to 24 in. and 4 in. and 6 in. round duct connector for easy installation
- Must be installed by licensed professional
- Six Year Warranty
- Color: Oil - Rubbed Bronze
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (24241.C 6PK)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (0337-0150-0001)
- GLOBAL EQUIPMENT 36" Replacement Media Pads for Evaporative Cooler 600581 (MI2603R-P1)
- RITTAL Enclosure AC, Wall Mount, 9392 BtuH (3329540)
- AERO PURE Aero Pure AP90-SL W ow Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling Fan with LED Light Pad & Grille; White (AP90-SL W)
- BROAN Commercial Fan, 120V AC, White Grille (L200E)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (XB110)
- SOLER & PALAU Pc Value 80 cfm Bath Fan, 80 cfm, 4" Duct Dia., 120V/60Hz (PCV80)
- AIR KING Air King AS70 Exhaust Fan, 70 cfm, White, 0.9 A (AS70)
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, No (FV-0511VK2)
- BROAN Ceiling or Wall Bathroom Fan, 80 cfm cfm, 4 in or 3 in Duct Dia., Energy Star® Certified (LP80)
- Aero Pure Bathroom Fans