Shop All Bathroom Fans
Aero Pure
Aero Pure AP120-SL OR Low Profile 120 CFM 0.7 Sones Slim Fit Bathroom Ceiling Fan with LED Pad & Oil Rubbed Bronze Grill
Mfr # AP120-SL OR
Zoro # G403679336
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Pure
- MFR # AP120-SL OR
- Zoro # G403679336
- UPC # 735201947037
- Country of Origin China
- Category Bathroom Fans
Description
We are very pride to work for some of the most innovative designs and energy efficient bath and shower fixtures to any space. Whether you are illuminating a cozy bathroom or a sizeable commercial space, we have products that are both functional and uncompromising in their high-quality design.
Features- Energy efficient AC motor surpasses the minimum requirements for continuous run
- ETL listed for use over a tub or shower
- Aero Pure Slim Fit AP120-SL bath fan with LED light pad is ideal for larger bathrooms requiring a 2-in-1 solution for lighting
- Housing fits 2 x 6 in. or greater
- Designed and approved for recessed installation in insulated ceiling or wall
- Contemporary designer fascia with 8W 2700K 800 Lumens LED light pad in three finishes - Oil Rubbed Bronze, Satin Nickel, and White
- Enclosed 120 CFM motor with built-in overload disconnect engineered for continuous operation
- Permanently lubricated motor for quiet operation at 0.7 Sones
- Corrosion resistant galvanized steel fan housing unit with built-in backdraft damper to prevent outdoor air from entering fan
- Includes anti-vibration mounting brackets expandable to 24 in. and 4 in. and 6 in. round duct connector for easy installation
- Meets ASHRAE 62.2 standards for achieving acceptable indoor air quality
- Must be installed by licensed professional
- Six Year Warranty
- Color: Oil - Rubbed Bronze
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HEPAClean 14.76 in. H X 4.8 in. W Round HEPA Air Purifier Filter (HRF-F1)
- BASO Y70Aa-1C 2-1/2 Oz. Tube Of Gas (Y70AA-1C)
- HONEYWELL Erm5220R1018 Redlink Equipment (ERM5220R10)
- DAYTON Axial Fan Kit 3 1/2 in D, 120V AC, 429/496 cfm (786EW5)
- AERO PURE Aero Pure AP90-SL W ow Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling Fan with LED Light Pad & Grille; White (AP90-SL W)
- QMARK Remote Summer-Winter Fan Switch With Relay, 208-277V (MRFS2)
- CANARM Duct Bath Fan, 70 cfm, 4" Duct Dia., 120v (BPT12-13H)
- DAYTON Steel 11.6"L, 11.6"H, 11.6"W Exhaust Fan (60KU37)
- PANASONIC Ceiling Bathroom Fan, 110/130/150 cfm cfm, 4 in or 6 in Duct Dia. (FV-1115VQL1)
- BROAN-NUTONE Broan-Nutone 256892 Bath Fan LED Upgrade Grill Kit (256892)
- DELTA BREEZ Single Speed Exhaust Fan 100 Cfm (ITG100)
- Aero Pure Bathroom Fans