Shop All Residential Exhaust Fans
Aero Pure
Aero Pure AP120-S SN 120 CFM Quiet Energy Star Bathroom Fan - Satin Nickel
Mfr # AP120-S SN
Zoro # G103975103
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aero Pure
- MFR # AP120-S SN
- Zoro # G103975103
- UPC # 853504003530
- Country of Origin China
- Category Residential Exhaust Fans
Description
Features
- Slim Fit Energy Star certified 0.9 Sones bathroom fan
- Enclosed 120 CFM motor with built-in overload disconnect
- Contemporary grille in a choice of White and two designer finishes- Oil Rubbed Bronze and Satin Nickel
- Approved for installation in insulated ceiling or wall
- Corrosion resistant galvanized steel fan housing unit
- Built-in backdraft damper prevents outdoor air from entering fan
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
- HVI listed, Energy Star certified, CA Title 24 and ASHRAE 6.2 compliant
- Full 6 year warranty
- Anti-vibration mounting brackets expandable to 24" and 4" and 6" round duct connector for easy installation for new construction and retrofit
- Finish: Satin Nickel
- Air Flow Capacity: 120 CFM
- Noise Level: 0.9 Sones
- Fits: 2 in. x 6 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Air Filter, HEPA, 3-1/2" D, 20-1/2" H, 18" W (125028)
- ERIE Normally Closed Actuator, 24V, End Switch (AG13A02A)
- ROBINAIR Vacuum Pump Oil, 12 Qts (13203)
- CARRIER Dual Pressure Switch (HK06NB023)
- AERO PURE Aero Pure ABF110G16W 110 CFM Quiet Energy Star Bathroom Fan - White (ABF110G16W)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- BROAN Exhaust Fan, 180 CFM, 120V AC, Plastic, White (511)
- FANTECH Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM (Rn2)
- BROAN Bthrm ExhFan, 4In Dct, Galv Steel, 120 V (AE80K)
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller (ILG8G14-22ST)
- Aero Pure Residential Exhaust Fans