Shop All Residential Exhaust Fans
Aero Pure
Aero Pure AP120-S OR 120 CFM Quiet Energy Star Bathroom Fan - Oil Rubbed Bronze
Mfr # AP120-S OR
Zoro # G803975137
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Pure
- MFR # AP120-S OR
- Zoro # G803975137
- UPC # 853504003523
- Country of Origin China
- Category Residential Exhaust Fans
Description
Features
- Slim Fit Energy Star certified 0.9 Sones bathroom fan
- Enclosed 120 CFM motor with built-in overload disconnect
- Contemporary grille in a choice of White and two designer finishes- Oil Rubbed Bronze and Satin Nickel
- Approved for installation in insulated ceiling or wall
- Corrosion resistant galvanized steel fan housing unit
- Built-in backdraft damper prevents outdoor air from entering fan
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
- HVI listed, Energy Star certified, CA Title 24 and ASHRAE 6.2 compliant
- Full 6 year warranty
- Anti-vibration mounting brackets expandable to 24" and 4" and 6" round duct connector for easy installation for new construction and retrofit
- Finish: Oil Rubbed Bronze
- Air Flow Capacity: 120 CFM
- Noise Level: 0.9 Sones
- Fits: 2 in. x 6 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Portable Electric Jobsite & Garage Heater, 1500/900/600, 120V AC (198-TMC)
- BROAN Radiation Damper (RD1)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53292)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 8 (6B972)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- AERO PURE Aero Pure ABFS0511D 6W Slim Fit 50-110 CFM Adjustable Speed Quiet Energy Star Bathroom Fan - White (ABFS0511D 6W)
- AERO PURE Aero Pure Bathroom Fans A716AMC Aero Pure Fan- A716A White-4 Bulb Quiet Bathroom Heater Fan with Light (A716AMC)
- BROAN-NUTONE Broan-Nutone 264702 Invent Repl Grille; White (264702)
- TEMPLETON Aero Pure Fan- Hite-4 Bulb Quiet Bathroom Heater Fan With Light (TE33750)
- BROAN NAUTILUS Broan-nautilus Bathroom Exhaust Fan With Duct 688 (688)
- Aero Pure Residential Exhaust Fans