Shop All Residential Exhaust Fans
Aero Pure
Aero Pure ABF80G16OR 80 CFM Quiet Energy Star Bathroom Fan - Oil Rubbed Bronze
Mfr # ABF80G16OR
Zoro # G303975026
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Pure
- MFR # ABF80G16OR
- Zoro # G303975026
- UPC # 853578008189
- Country of Origin China
- Category Residential Exhaust Fans
Description
Features
- Quiet Energy Star certified 0.4" Sones bathroom fan
- Enclosed 8" CFM motor with built-in overload disconnect engineered for continuous operation
- Decorative grille in a choice of White and two designer finishes- Oil Rubbed Bronze and Satin Nickel
- Galvanized steel fan housing unit with black rust-resistant powder coat finish
- Built-in backdraft damper
- Approved for installation in insulated ceiling
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
- HVI listed, Energy Star certified, CALGreen, CA Title 24 and ASHRAE 6.2 compliant
- Full 6 year warranty
- 4", 5" and 6" metal duct adaptor
- Wattage:18W
- Finish: Oil Rubbed Bronze
- Air Flow Capacity: 80 CFM
- Noise Level: 0.4 Sones
- Fits: 2 in. x 8 in.
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Square Axial Fan, 120V AC, 99 cfm, 4-11/16 in W. (55VD38)
- SIEMENS Pneumatic Valve Actuator, 10 to 15 Spring (599-01088)
- RACOR Repl Kit, Bowl Assy 325 W/Sensr (RK30063)
- AIR-CARE 14"x30"x1" Electrostatic Air Filter (ES14301)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- AERO PURE Aero Pure Bathroom Fans A716AMC Aero Pure Fan- A716A White-4 Bulb Quiet Bathroom Heater Fan with Light (A716AMC)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- AERO PURE Aero Pure ABFS0511D 6W Slim Fit 50-110 CFM Adjustable Speed Quiet Energy Star Bathroom Fan - White (ABFS0511D 6W)
- LOMANCO Lomanco Whirlybird Turbine Ventilator BIB-12 MILL (BIB-12 MILL)
- BROAN Exhaust Fan, 200 CFM, 120V AC, Duct Diameter 8 in (505)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- Aero Pure Residential Exhaust Fans