Shop All Residential Exhaust Fans
Aero Pure
Aero Pure ABF80G15OR 80 CFM Quiet Energy Star Bathroom Fan - Oil Rubbed Bronze
Mfr # ABF80G15OR
Zoro # G003975135
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Pure
- MFR # ABF80G15OR
- Zoro # G003975135
- UPC # 853578008158
- Country of Origin China
- Category Residential Exhaust Fans
Description
Features
- Quiet Energy Star certified 0.4" Sones bathroom fan
- Enclosed 8" CFM motor with built-in overload disconnect engineered for continuous operation
- Decorative grille in a choice of White and two designer finishes- Oil Rubbed Bronze and Satin Nickel
- Galvanized steel fan housing unit with black rust-resistant powder coat finish
- Built-in backdraft damper
- Approved for installation in insulated ceiling
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
- HVI listed, Energy Star certified, CALGreen, CA Title 24 and ASHRAE 6.2 compliant
- Full 6 year warranty
- 4", 5" and 6" metal duct adaptor
- Finish: Oil Rubbed Bronze
- Air Flow Capacity: 80 CFM
- Noise Level: 0.4 Sones
- Fits: 2 in. x 8 in.
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Eliminator Scale (5284)
- EKENA MILLWORK 7 7/8"W x 7"D x 41 1/4"H Colton Surround (SUR41X07X07CO)
- AIR HANDLER 36"x260 ft. Paint Collector Filter Roll, Fiberglass (6C526)
- 3M Filtrete 23.8 in. H X 20.5 in. W Rectangular Air Purifier Filter (FAPF-UCTFN-4)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- AERO PURE Aero Pure ABF110G16W 110 CFM Quiet Energy Star Bathroom Fan - White (ABF110G16W)
- DAYTON Bath Exhaust Fan, 6In, Galv Stl, 115 V (60RG38)
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- TJERNLUND PRODUCTS TransferFan, Rm to Rm, 13-3/4L, 3-5/8W, 115V (AS1)
- BROAN Fan, Bath/Kitchen, 8 In (503)
- Aero Pure Residential Exhaust Fans