Shop All Festoon System Cable & Connectors
Aero-Motive
Festooning System Kit, Box Track, 90 Ft L
Mfr # 4290GG
Zoro # G0719573
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (Ft.) 90
- Type Box Track
- Storage Length (Ft.) 6.70
- Max. Travel Distance (Ft.) 82.3
- Min. Cable/Hose Required (Ft.) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero-Motive
- MFR # 4290GG
- Zoro # G0719573
- Country of Origin Mexico
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 90 |
Storage Length (Ft.) | 6.70 |
Storage Length | 6.7 ft |
Details
Item | Festooning System Kit |
Type | Box Track |
Max. Travel Distance (Ft.) | 82.3 |
Min. Cable/Hose Required (Ft.) | 100 |
Cable Type | Round or Flat |
Includes | 9 Ten Ft Track, 8 Joint Bracket, 19 Hanging Brackets and 1 End Stop |
Min Cable/Hose Required | 100 ft |
Maximum Travel Distance | 82.3 ft |
Description
Festooning System Kit, Maximum Travel Distance 82.3 ft, Minimum Cable/Hose Required 100 ft, Storage Length 6.7 ft, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Lip Actuators/Rods, Yieldable Rod 8ft Fx (712-652)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- GLOBAL INDUSTRIAL I Beam Trolley Capacity 2,000 Pound (241647)
- DAYTON Festoon Intermediate Car, Flat Cable (33N224)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N208)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 50' (SFCS4W-10AWG-50)
- GLEASON REEL Festoon Tow Arm, Wire Rope (W25-TA-01)
- DAYTON Intermediate Car, I-Beam Festoon (33N199)
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- VESTIL Portable Work Area Gantry Crane, 600 lb. (FPG-6)
- GLEASON REEL Festoon Intermediate Trolley, 0.60-0.94 (C35-RC-12)
- Aero-Motive Festoon System Cable & Connectors