Shop All Festoon System Cable & Connectors
Aero-Motive
Festoon Car, Box Track, Intmd., Flat Cable
Mfr # 42421GG
Zoro # G1035237
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 1.18 x 2.28
- Type Box Track, Intermediate Car
- Cable Type Flat
- Trolley Capacity (Lbs.) 44
- Wheel Tread Dia. (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero-Motive
- MFR # 42421GG
- Zoro # G1035237
- Country of Origin Mexico
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 1.18 x 2.28 |
Wheel Tread Dia. (In.) | 2 |
Details
Item | Festoon Cable Carrier |
Type | Box Track, Intermediate Car |
Cable Type | Flat |
Trolley Capacity (Lbs.) | 44 |
Wheel | Steel, Ball Bearing |
Includes | Aluminum Cable Carrier With Nylon Saddle |
Compatible Cable Type | Flat |
Trolley Type | Intermediate Trolley |
Description
Festoon Cable Carrier, Compatible Cable Type Flat, Includes Aluminum Cable Carrier With Nylon Saddle, Standards -, Trolley Type Intermediate Trolley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 3-1/2 in., 225 lb. (2.00003.445 COND)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1006)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 660 lb. (40L476)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 450 lb., Gray (435X91)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 50' (SFC12W-14AWG-50)
- DAYTON Festoon Support Bracket, C-Track (33N238)
- GLEASON REEL Festoon Intermediate Trolley, 0.95-1.25 (C35-RC-13)
- DAYTON End Cap (35W634)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 100' (SFC4W-14AWG-100)
- GLEASON REEL Festoon Track Bracket, C-Rail, Round (GRFCTH)
- DAYTON Bridge Crane Kit, Cap 2000Lb (4ZV98)
- Aero-Motive Lifting Equipment