Shop All Fuel Pump Modules
Aero-Motive
Aeromotive AEO13301 0.37 ft. 3-Port Carb Universal Regulator
Mfr # AEO13301
Zoro # G104026675
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero-Motive
- MFR # AEO13301
- Zoro # G104026675
- UPC # 684980000214
- Country of Origin China
- Category Fuel Pump Modules
Description
A dual purpose, universal regulator for EFI or Carbureted and street or strip applications. Base pressure adjustable from 3 to 20 PSI with standard spring, (installed) or from 20 to 60 PSI with high pressure spring (included). Offers the full flow and rock steady fuel pressure that only a dynamic, Aeromotive bypass regulator provides.
Features- Capable of regulating any fuel pump between 100 and 250 GPH
- Fuel pressure rises on a 1:1 ratio when referencing boost
- All ports are 3/8" NPT, with one inlet and three outlets on the main body and one return port on the bottom
- Bypass design provides the ultimate, dynamic fuel pressure control
- Size: 0.37'
- Dimension: 5.5" x 5.5" x 2.75"
- Weight: 0.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK1725 (6PK1725)
- WEATHER GUARD Model 121-52-04 Saddle Box, Aluminum (121-52-04)
- STEELMAN USB to OBDII Memory Saver Cord (60019)
- ILC Replacement For IDI 1050QC1 (WW-FWFJ-5)
- AERO-MOTIVE 340 20-gal Fuel Cell Tank (18665)
- AUTO USA 1 gal Drag Cell without Foam (AU3560345)
- VELVAC Replacement Lock-Guard Cap, 600176 (600176)
- VELVAC Fuel Tank Safety Vent Valve 1/2"-14,060062 (060062)
- STANDARD IGNITION Points, Dr-2227P (DR-2227P)
- ATTWOOD MARINE Attwood 8806LP2S Fuel Tank EPA Compliant 6 Gallon without Gauge (8806LP2S)
- DORMAN Fuel Tank Vent Valve, 911-001 (911-001)
- Aero-Motive Fuel Pump Modules