Shop All Syringe Filters
Aero-Motive
Aeromotive 12347 Male AN-06 cellulose 10 m Filter
Mfr # 12347
Zoro # G004171635
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero-Motive
- MFR # 12347
- Zoro # G004171635
- UPC # 684980006926
- Country of Origin China
- Category Syringe Filters
Description
AN-06, 10 micron cellulose element, black anodize finish. An inexpensive insurance policy to protect your investment, proper filtration is key to fuel system performance. Engineered filter solutions are required to achieve protection with minimum restriction. For 200 - 3,000 plus HP applications, our filter assemblies offer unmatched flow, ease of installation and maintenance, along with the impeccable machining and finish you’ve come to expect from all Aeromotive components.
Features- High-flow, 10-micron cellulose replaceable element
- Flows 2,000 lb/hr with a pressure drop of less than 1 PSI
- All filter assemblies feature an O-ring for positive sealing in high pressure applications
- CNC-machined from 6061-T6 aircraft aluminum
- Bright dip black anodized finish for a corrosion resistant, show car quality appearance
- Dimensions: 9.13 x 3.5 x 2 in.
- Weight: 0.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, Pure-Take, 6 oz, Blue (35286)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV2)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- ADVANGENE Syringe Filters, Sterile, Nylon, .45um, 30mm Dia, 30/pk, 30PK (256133)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2230)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-4530-S)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K965)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.22um, 30mm, PK30 (11L863)
- Aero-Motive Syringe Filters