Aeromotive 11541 340 Fuel Pump; Offset Inlet
Mfr # 11541
Zoro # G704021872
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero-Motive
- MFR # 11541
- Zoro # G704021872
- Country of Origin China
- Category Fuel System Tools
Description
The Aeromotive 340 Stealth Fuel Pump is a high-output, in-tank, electric fuel pump that fits most popular EFI applications. The Aeromotive 340 is a compact, lightweight pump that bolts into many existing hanger assemblies. What sets the 340 Stealth Pump apart is its superior flow throughout a wide pressure range. Compared to other popular aftermarket pumps at 40 psi the 340 boasts more than 340 lph. That’s over 30 % more flow. This pump is ideal for applications requiring more flow while retaining the factory lines and mounting provisions available in the Original Equipment configuration. The 340 is also perfect for use as a universal replacement for applications that require more flow to support forced air power adders such as turbo and supercharged applications.
Features- Fits most vehicles where popular aftermarket pumps are applicable
- Offset Inlet, In-line with outlet
- E85 Compatible
- Includes universal filter sock may not fit in some applications
- Designed for in-tank use only
- Can be used with carbureted or EFI applications
- Turbine pump mechanism increases durability and can be used in pulse modulated applications
- Pump
- Universal Drop Parts Kit (Filter, Wiring Pigtail, Rubber Hose, (2) Clamps, Rubber Grommet)
- Dimension: 2.75 x 5.5 x 5.5 in.
- Weight: 1.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Tie Rod/Ball Joint Separator (21/32") (648467)
- REESE Draw Bar, Class III, 6000 lb, 9 In, REESE TOWPOWER (7039200)
- WAI GLOBAL WIPER MOTOR, WPM8022 (WPM8022)
- UWS Slm-Lne Crossover Trck Tool Box, 72", EC10662 (EC10662)
- SUR&R Fuel Injection Cleaner Kit, 10 Pieces (FIC203)
- SUR&R Line Adapter, For 3/8" GM Short Line, PK2 (K275)
- CTA MFG 4pc Injection Line Wrench Set (CTA7468)
- LISLE Disconnect Set for Jiffy-Tite Connectors (22710)
- CTA MANUFACTURING FORD HEATER HOSE DISCONNECT TOOL (CTA4332)
- URREA Super-Duty fuel line disconnect tool set 12PC (2210)
- SUR&R Push On Fitting, For 5/16" Fuel Lines, PK2 (K057)
- Aero-Motive Service & Shop Tools