Shop All First Aid Kits
Aero Healthcare
Surefill 50 Ansi 2021 A+ First Aid Kit - Retail Plastic Case
Mfr # SF50ANR
Zoro # G110905704
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes AeroBand™ Triangular Bandage 43in x 43in x 61in, AeroBurn™ Burn Dressing 4in x 4in, AeroBurn™ Burn Gel Packets, AeroCleanse™ Hand Sanitizer 0.9g, AeroForm™ Conforming Gauze Bandage 2in x 4.3yds, AeroForm™ Conforming Gauze Bandage 4in x 4.3yds, AeroGlove™ Nitrile Gloves, AeroGuide™ First Aid Guide, AeroInstrument™ Scissors, AeroInstrument™ Tweezers, AeroKit™ 50 Series Case, AeroPad™ Eye Pad, AeroPad™ Gauze Pad 3in x 3in, AeroPad™ Gauze Pad 4in x 4in, AeroPlast™ Fabric Fingertip / Knuckle Bandages, AeroPlast™ Instant Ice Pack, AeroPlast™ Plastic Strip Bandage, AeroPlast™ Transparent Plastic Tape, AeroPlast™ X-Wide Strip Fabric Bandage 1in x 3in, AeroRescue™ Thermal Blanket, AeroShield™ CPR Face Shield, AeroSoothe™ Triple Antibiotic 0.5g, AeroSwab™ Cotton Tip Applicators, AeroWash™ Eyewash 0.5oz, AeroWipe™ Alcohol Wipes, AeroWipe™ Antiseptic Wipes, AeroWipe™ Sting Relief Pads, AeroWound™ Wound Pad 5in x 9in
- Standards Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
- Case Material Plastic
- Width 3"
- Depth 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # SF50ANR
- Zoro # G110905704
- UPC # 9341394009356
- Country of Origin China
- Category First Aid Kits
Dimensions
Width | 3" |
Depth | 11" |
Length | 10" |
Details
Includes | AeroBand™ Triangular Bandage 43in x 43in x 61in, AeroBurn™ Burn Dressing 4in x 4in, AeroBurn™ Burn Gel Packets, AeroCleanse™ Hand Sanitizer 0.9g, AeroForm™ Conforming Gauze Bandage 2in x 4.3yds, AeroForm™ Conforming Gauze Bandage 4in x 4.3yds, AeroGlove™ Nitrile Gloves, AeroGuide™ First Aid Guide, AeroInstrument™ Scissors, AeroInstrument™ Tweezers, AeroKit™ 50 Series Case, AeroPad™ Eye Pad, AeroPad™ Gauze Pad 3in x 3in, AeroPad™ Gauze Pad 4in x 4in, AeroPlast™ Fabric Fingertip / Knuckle Bandages, AeroPlast™ Instant Ice Pack, AeroPlast™ Plastic Strip Bandage, AeroPlast™ Transparent Plastic Tape, AeroPlast™ X-Wide Strip Fabric Bandage 1in x 3in, AeroRescue™ Thermal Blanket, AeroShield™ CPR Face Shield, AeroSoothe™ Triple Antibiotic 0.5g, AeroSwab™ Cotton Tip Applicators, AeroWash™ Eyewash 0.5oz, AeroWipe™ Alcohol Wipes, AeroWipe™ Antiseptic Wipes, AeroWipe™ Sting Relief Pads, AeroWound™ Wound Pad 5in x 9in |
Standards | Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered. |
Case Material | Plastic |
Color | Translucent Red |
First Aid ANSI Kit Class | A |
Net Weight | 2.5 lbs |
Shape | Rectangular |
Description
- •SupaBond Adhesive - The World's Stickiest Bandage
- •Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b).
- •FDA Registered.
- •Clearly labeled packs
- •Surefill (Instant Refill Program)
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Ear Syringe, 3oz (CYZR-0220)
- AFS Adjustable Bier Pin (1/2") (5711051)
- LEARNLAB Motor Simulator Training System, 26" H (722301511589)
- TARPARMOR Expandable Reaching Pole, 6 to 12 ft. (TR064)
- AERO HEALTHCARE Surefill 50 Ansi B First Aid Kit Refill - For All 50B Series Kits 2021 (SF50B-SF)
- AERO HEALTHCARE Surefill 3 Shelf Metal Cabinet 100 Series Ansi 2021 A - Meds (SF100AMT)
- AERO HEALTHCARE Surefill 50 Ansi 2021 A+ First Aid Kit - Metal Case (SF50AT)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Metal Case (SF25AT)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Weatherproof Plastic Case (SF25AW)
- AERO HEALTHCARE Surefill 50 Ansi 2021 B First Aid Kit - Metal Case (SF50BT)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK10-HA.69.000)
- Aero Healthcare First Aid Kits