Shop All First Aid Kits
Aero Healthcare
Surefill 5 Shelf Metal Cabinet 200 Ansi 2021 B - Meds
Mfr # SF200BMT
Zoro # G210905680
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes AeroAid™ Antiseptic Spray, AeroBand™ Triangular Bandage, AeroBurn™ Burn Dressing, AeroBurn™ Burn Gel Packet, AeroBurn™ Burn Spray, AeroCleanse™ Hand Sanitizer Packet, AeroCool™ Instant Ice Pack, AeroForm™ Conforming Gauze Bandage 2in x 4.3yd, AeroForm™ Conforming Gauze Bandage 3in x 4.3yd, AeroForm™ Conforming Gauze Bandage 4in x 4.3yd, AeroForm™ Conforming H/Weight Bandage, AeroGlove™ Nitrile Glove Powder Free, AeroGuide™ First Aid Guide, AeroHazard™ Biohazard Bag, AeroInstrument™ Tweezers 3.5in, AeroInstrument™ Wire Scissors Blunt, AeroPad™ Eye Pads, AeroPad™ Gauze Pads 2in x 2in, AeroPad™ Gauze Pads 3in x 3in, AeroPad™ Gauze Pads 4in x 4in, AeroPad™ Low Adherent Dressing, AeroPlast™ Butterfly Closures, AeroPlast™ Fabric Fingertip Bandages, AeroPlast™ Fabric Knuckle Bandages, AeroPlast™ Fabric Large Fingertip Bandage, AeroPlast™ Fabric Large Patch Bandages, AeroPlast™ Fabric Small Patch Bandage, AeroPlast™ Fabric X-Wide Strip Bandages, AeroPlast™ Plastic Strip Bandages, AeroPlast™ Transparent Plastic Tape 1/2in x 5.5yd, AeroPlast™ Transparent Plastic Tape 1in x 5.5yd, AeroProbe™ Splinter Probes, AeroRescue™ Thermal Blanket, AeroShield™ CPR Face Shield Disposable, AeroSoothe™ Triple Antibiotic Packet, AeroSplint™ Padded Splint, AeroSwab™ Single End Applicators, AeroTab™ Antacid Tablets, AeroTab™ Cold Relief Tablets, AeroTab™ Ibuprofen Tablets, AeroTab™ Non-Aspirin Tablets, AeroTab™ Pain Reliever Tablets, AeroWash™ Eyewash 0.5oz, AeroWash™ Eyewash 4oz, AeroWipe™ Alcohol Wipe, AeroWipe™ Antiseptic Wipes, AeroWound™ Bandage Compress Large, AeroWound™ Combine Dressing 5in x 9in, AeroWound™ Combine Dressing 8in x 8in, AeroWound™ Finger Dressing Pack, RapidStop® Emergency Bleeding Tourniquet
- Standards Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
- Case Material Metal
- Width 6.25"
- Depth 28.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # SF200BMT
- Zoro # G210905680
- UPC # 9341394015982
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 6.25" |
Depth | 28.75" |
Length | 19.75" |
Details
Includes | AeroAid™ Antiseptic Spray, AeroBand™ Triangular Bandage, AeroBurn™ Burn Dressing, AeroBurn™ Burn Gel Packet, AeroBurn™ Burn Spray, AeroCleanse™ Hand Sanitizer Packet, AeroCool™ Instant Ice Pack, AeroForm™ Conforming Gauze Bandage 2in x 4.3yd, AeroForm™ Conforming Gauze Bandage 3in x 4.3yd, AeroForm™ Conforming Gauze Bandage 4in x 4.3yd, AeroForm™ Conforming H/Weight Bandage, AeroGlove™ Nitrile Glove Powder Free, AeroGuide™ First Aid Guide, AeroHazard™ Biohazard Bag, AeroInstrument™ Tweezers 3.5in, AeroInstrument™ Wire Scissors Blunt, AeroPad™ Eye Pads, AeroPad™ Gauze Pads 2in x 2in, AeroPad™ Gauze Pads 3in x 3in, AeroPad™ Gauze Pads 4in x 4in, AeroPad™ Low Adherent Dressing, AeroPlast™ Butterfly Closures, AeroPlast™ Fabric Fingertip Bandages, AeroPlast™ Fabric Knuckle Bandages, AeroPlast™ Fabric Large Fingertip Bandage, AeroPlast™ Fabric Large Patch Bandages, AeroPlast™ Fabric Small Patch Bandage, AeroPlast™ Fabric X-Wide Strip Bandages, AeroPlast™ Plastic Strip Bandages, AeroPlast™ Transparent Plastic Tape 1/2in x 5.5yd, AeroPlast™ Transparent Plastic Tape 1in x 5.5yd, AeroProbe™ Splinter Probes, AeroRescue™ Thermal Blanket, AeroShield™ CPR Face Shield Disposable, AeroSoothe™ Triple Antibiotic Packet, AeroSplint™ Padded Splint, AeroSwab™ Single End Applicators, AeroTab™ Antacid Tablets, AeroTab™ Cold Relief Tablets, AeroTab™ Ibuprofen Tablets, AeroTab™ Non-Aspirin Tablets, AeroTab™ Pain Reliever Tablets, AeroWash™ Eyewash 0.5oz, AeroWash™ Eyewash 4oz, AeroWipe™ Alcohol Wipe, AeroWipe™ Antiseptic Wipes, AeroWound™ Bandage Compress Large, AeroWound™ Combine Dressing 5in x 9in, AeroWound™ Combine Dressing 8in x 8in, AeroWound™ Finger Dressing Pack, RapidStop® Emergency Bleeding Tourniquet |
Standards | Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered. |
Case Material | Metal |
Color | White |
First Aid ANSI Kit Class | B |
Net Weight | 23.75 lbs |
Shape | Rectangular |
Description
- •SupaBond Adhesive - The World's Stickiest Bandage
- •Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b).
- •FDA Registered.
- •Clearly labeled packs
- •Surefill (Instant Refill Program)
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Stretch Bandage, Cotton Weave, PK12 (KKSR019720)
- WATERJEL Burn Wrap, Sterile, Blue, Wool, 36" L (G3630P-4.69.000)
- PROVON 4 oz. Liquid Hand Soap Squeeze Bottle, PK 48 (4301-48)
- FIRST AID ONLY First Aid Kit w/House, 922pcs, 5.75x22.5 (90732-021)
- AERO HEALTHCARE Surefill 50 Ansi B First Aid Kit Refill - For All 50B Series Kits 2021 (SF50B-SF)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Metal Case (SF25AT)
- AERO HEALTHCARE Surefill 50 Ansi 2021 A+ First Aid Kit - Metal Case (SF50AT)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Weatherproof Plastic Case (SF25AW)
- AERO HEALTHCARE Surefill 3 Shelf Metal Cabinet 100 Series Ansi 2021 A - Meds (SF100AMT)
- AERO HEALTHCARE Surefill 50 Ansi 2021 B First Aid Kit - Retail Plastic Case (SF50BNR)
- ZORO SELECT First Aid kit, Plastic, 25 Person (9999-2150)
- Aero Healthcare First Aid Kits