Shop All First Aid Kits
Aero Healthcare
Surefill 4 Shelf Food Metal Cabinet 150 Ansi 2021 B - Meds
Mfr # SF150BMTF
Zoro # G910905676
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes AeroAid™ Antiseptic Spray 2 fl.oz, AeroBand™ Triangular Bandage 43in x 43in x 61in, AeroBurn™ Burn Dressing 4in x 4in, AeroBurn™ Burn Gel Packet 0.9g, AeroBurn™ Burn Spray 1.7 fl.oz., AeroCleanse™ Hand Sanitizer Packet 0.9g, AeroCool™ Instant Ice Pack, AeroForm™ Conforming Gauze Bandage 2in x 4.3yds, AeroForm™ Conforming Gauze Bandage 4in x 4.3yds, AeroForm™ Conforming H/Weight Bandage 4in x 4.3yds, AeroGlove™ Nitrile Glove Powder Free Large, AeroGuide™ First Aid Guide, AeroHazard™ Biohazard Bag 24in x 24in, AeroInstrument™ Tweezers 3.5in, AeroInstrument™ Wire Scissors Blunt 4.5in, AeroPad™ Eye Pads 2in x 3in, AeroPad™ Gauze Pads 2in x 2in, AeroPad™ Gauze Pads 3in x 3in, AeroPad™ Low Adherent Dressing 2in x 3in, AeroPlast™ Butterfly Closures, AeroPlast™ Detectable Fingertip Bandages, AeroPlast™ Detectable Knuckle Bandages, AeroPlast™ Detectable Large Patch Bandages, AeroPlast™ Detectable X-Wide Strip Bandages 1in x 3in, AeroPlast™ Plastic Strip Bandages 1in x 3in, AeroPlast™ Transparent Plastic Tape 1in x 5.5yds, AeroProbe™ Splinter Probes 1.4in, AeroRescue™ Thermal Blanket, AeroShield™ CPR Face Shield Disposable, AeroSoothe™ Triple Antibiotic Packet 0.5g, AeroSplint™ Padded Splint 4.25in x 24in, AeroSwab™ Single End Applicators 3in, AeroTab™ Antacid Tablets, AeroTab™ Ibuprofen Tablets, AeroTab™ Non-Aspirin Tablets, AeroTab™ Pain Reliever Tablets, AeroWash™ Eyewash 4 fl.oz, AeroWipe™ Alcohol Wipe, AeroWipe™ Antiseptic Wipes, AeroWound™ Bandage Compress Large 5in x 9in, AeroWound™ Combine Dressing, AeroWound™ Finger Dressing Pack, RapidStop® Emergency Bleeding Tourniquet
- Standards Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
- Case Material Metal
- Width 5.5"
- Depth 22.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # SF150BMTF
- Zoro # G910905676
- UPC # 9341394021334
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 5.5" |
Depth | 22.5" |
Length | 15.5" |
Details
Includes | AeroAid™ Antiseptic Spray 2 fl.oz, AeroBand™ Triangular Bandage 43in x 43in x 61in, AeroBurn™ Burn Dressing 4in x 4in, AeroBurn™ Burn Gel Packet 0.9g, AeroBurn™ Burn Spray 1.7 fl.oz., AeroCleanse™ Hand Sanitizer Packet 0.9g, AeroCool™ Instant Ice Pack, AeroForm™ Conforming Gauze Bandage 2in x 4.3yds, AeroForm™ Conforming Gauze Bandage 4in x 4.3yds, AeroForm™ Conforming H/Weight Bandage 4in x 4.3yds, AeroGlove™ Nitrile Glove Powder Free Large, AeroGuide™ First Aid Guide, AeroHazard™ Biohazard Bag 24in x 24in, AeroInstrument™ Tweezers 3.5in, AeroInstrument™ Wire Scissors Blunt 4.5in, AeroPad™ Eye Pads 2in x 3in, AeroPad™ Gauze Pads 2in x 2in, AeroPad™ Gauze Pads 3in x 3in, AeroPad™ Low Adherent Dressing 2in x 3in, AeroPlast™ Butterfly Closures, AeroPlast™ Detectable Fingertip Bandages, AeroPlast™ Detectable Knuckle Bandages, AeroPlast™ Detectable Large Patch Bandages, AeroPlast™ Detectable X-Wide Strip Bandages 1in x 3in, AeroPlast™ Plastic Strip Bandages 1in x 3in, AeroPlast™ Transparent Plastic Tape 1in x 5.5yds, AeroProbe™ Splinter Probes 1.4in, AeroRescue™ Thermal Blanket, AeroShield™ CPR Face Shield Disposable, AeroSoothe™ Triple Antibiotic Packet 0.5g, AeroSplint™ Padded Splint 4.25in x 24in, AeroSwab™ Single End Applicators 3in, AeroTab™ Antacid Tablets, AeroTab™ Ibuprofen Tablets, AeroTab™ Non-Aspirin Tablets, AeroTab™ Pain Reliever Tablets, AeroWash™ Eyewash 4 fl.oz, AeroWipe™ Alcohol Wipe, AeroWipe™ Antiseptic Wipes, AeroWound™ Bandage Compress Large 5in x 9in, AeroWound™ Combine Dressing, AeroWound™ Finger Dressing Pack, RapidStop® Emergency Bleeding Tourniquet |
Standards | Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered. |
Case Material | Metal |
Color | White |
First Aid ANSI Kit Class | B |
Net Weight | 13.25 lbs |
Shape | Rectangular |
Description
- •SupaBond Adhesive - The World's Stickiest Bandage
- •Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b).
- •FDA Registered.
- •Clearly labeled packs
- •Surefill (Instant Refill Program)
- •Food and beverage Cabinet includes AeroPlastTM Blue Detectable Bandages
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAFFEL SYSTEMS Tranquil Ease Heat And Massage Hand Control For Lift Chair (HC-20802HL)
- DYNAREX Sensi Wrap, 3" x 5 yd., Tan, PK24 (3173)
- ZORO SELECT Ammonia Inhalants, Pouch, 0.350 oz., PK12 (9999-1210)
- ILC Replacement for Electrix 7750 replacement light bulb lamp (7750 ELECTRIX)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Metal Case (SF25AT)
- AERO HEALTHCARE Surefill 50 Ansi 2021 A+ First Aid Kit - Metal Case (SF50AT)
- AERO HEALTHCARE Surefill 3 Shelf Metal Cabinet 100 Series Ansi 2021 A - Meds (SF100AMT)
- AERO HEALTHCARE Surefill 50 Ansi B First Aid Kit Refill - For All 50B Series Kits 2021 (SF50B-SF)
- AERO HEALTHCARE Surefill 50 Ansi 2021 B First Aid Kit - Retail Plastic Case (SF50BNR)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Weatherproof Plastic Case (SF25AW)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (91066)
- Aero Healthcare First Aid Kits