Shop All First Aid Kits
Aero Healthcare
Surefill 3 Shelf Food Metal Cabinet 100 Series Ansi 2021 A - Meds
Mfr # SF100AMTF
Zoro # G010905705
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes AeroAid™ Antiseptic Spray, AeroBand™ Triangular Bandage, AeroBurn™ Burn Dressing, AeroBurn™ Burn Gel Packet, AeroBurn™ Burn Spray, AeroCleanse™ Hand Sanitizer Packet, AeroForm™ Conforming Gauze Bandage, AeroForm™ Conforming Gauze Bandage, AeroGlove™ Nitrile Glove Powder Free, AeroGuide™ First Aid Guide, AeroInstrument™ Tweezers 3.5in, AeroInstrument™ Wire Scissors Blunt, AeroPad™ Eye Pads, AeroPad™ Gauze Pads, AeroPad™ Gauze Pads, AeroPlast™ Detectable Knuckle Bandages, AeroPlast™ Detectable Large Fingertip Bandages, AeroPlast™ Detectable X-Wide Strip Bandages, AeroPlast™ Instant Ice Pack, AeroRescue™ Thermal Blanket, AeroPlast™ Visual Tape, AeroShield™ CPR Face Shield Disposable, AeroShield™ Nitrile Finger Cots Blue, AeroSoothe™ Triple Antibiotic Packet, AeroTab™ Ibuprofen Tablets, AeroTab™ Non-Aspirin Tablets, AeroWash™ Eyewash 0.5oz, AeroWipe™ Alcohol Wipe, AeroWipe™ Antiseptic Wipes, AeroWound™ Combine Dressing
- Standards Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
- Case Material Metal
- Width 5.75"
- Depth 16.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # SF100AMTF
- Zoro # G010905705
- UPC # 9341394021327
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 5.75" |
Depth | 16.75" |
Length | 14" |
Details
Includes | AeroAid™ Antiseptic Spray, AeroBand™ Triangular Bandage, AeroBurn™ Burn Dressing, AeroBurn™ Burn Gel Packet, AeroBurn™ Burn Spray, AeroCleanse™ Hand Sanitizer Packet, AeroForm™ Conforming Gauze Bandage, AeroForm™ Conforming Gauze Bandage, AeroGlove™ Nitrile Glove Powder Free, AeroGuide™ First Aid Guide, AeroInstrument™ Tweezers 3.5in, AeroInstrument™ Wire Scissors Blunt, AeroPad™ Eye Pads, AeroPad™ Gauze Pads, AeroPad™ Gauze Pads, AeroPlast™ Detectable Knuckle Bandages, AeroPlast™ Detectable Large Fingertip Bandages, AeroPlast™ Detectable X-Wide Strip Bandages, AeroPlast™ Instant Ice Pack, AeroRescue™ Thermal Blanket, AeroPlast™ Visual Tape, AeroShield™ CPR Face Shield Disposable, AeroShield™ Nitrile Finger Cots Blue, AeroSoothe™ Triple Antibiotic Packet, AeroTab™ Ibuprofen Tablets, AeroTab™ Non-Aspirin Tablets, AeroWash™ Eyewash 0.5oz, AeroWipe™ Alcohol Wipe, AeroWipe™ Antiseptic Wipes, AeroWound™ Combine Dressing |
Standards | Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered. |
Case Material | Metal |
Color | White |
First Aid ANSI Kit Class | A |
Net Weight | 9.4 lbs |
Shape | Rectangular |
Description
- •SupaBond Adhesive - The World's Stickiest Bandage
- •Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b).
- •FDA Registered.
- •Clearly labeled packs
- •Surefill (Instant Refill Program)
- •Food and beverage Cabinet includes AeroPlastTM Blue Detectable Bandages
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 12" H (EBK2-HA.69.000)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSF-30+FF-100)
- SPA RITUALS Body Lotion, 300PK (HA-SPAR-004)
- FIRST AID ONLY Reusable Elastic Bandage Wrap, 4" x 15 ft, PK9, 6PK (5-903/J617)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Weatherproof Plastic Case (SF25AW)
- AERO HEALTHCARE Surefill 50 Ansi 2021 A+ First Aid Kit - Metal Case (SF50AT)
- AERO HEALTHCARE Surefill 3 Shelf Metal Cabinet 100 Series Ansi 2021 A - Meds (SF100AMT)
- AERO HEALTHCARE Surefill 50 Ansi 2021 B First Aid Kit - Retail Plastic Case (SF50BNR)
- AERO HEALTHCARE Surefill 50 Ansi B First Aid Kit Refill - For All 50B Series Kits 2021 (SF50B-SF)
- AERO HEALTHCARE Surefill 50 Ansi 2021 B First Aid Kit - Metal Case (SF50BT)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59266)
- Aero Healthcare First Aid Kits