Shop All First Aid Kits
Aero Healthcare
Surefill 3 Shelf Cabinet Refill - 100 Series Class A - Meds
Mfr # SF100AMT-SF
Zoro # G010905712
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes AeroAid™ Antiseptic Spray, AeroBand™ Triangular Bandage, AeroBurn™ Burn Dressing, AeroBurn™ Burn Gel Packet, AeroBurn™ Burn Spray, AeroCleanse™ Hand Sanitizer Packet, AeroCool™ Instant Ice Pack, AeroForm™ Conforming Gauze Bandage 2in x 4.3yds, AeroForm™ Conforming Gauze Bandage 4in x 4.3yds, AeroGlove™ Nitrile Glove Powder Free, AeroGuide™ First Aid Guide, AeroInstrument™ Tweezers 3.5in, AeroInstrument™ Wire Scissors Blunt, AeroPad™ Eye Pads, AeroPad™ Gauze Pads 2in x 2in, AeroPad™ Gauze Pads 3in x 3in, AeroPlast™ Fabric Fingertip Bandages, AeroPlast™ Fabric Knuckle Bandages, AeroPlast™ Fabric X-Wide Strip Bandages, AeroPlast™ Plastic Strip Bandages, AeroPlast™ Transparent Plastic Tape, AeroRescue™ Thermal Blanket, AeroShield™ CPR Face Shield Disposable, AeroSoothe™ Triple Antibiotic Packet, AeroTab™ Antacid Tablets, AeroTab™ Non-Aspirin Tablets, AeroWash™ Eyewash 4oz, AeroWipe™ Alcohol Wipe, AeroWipe™ Antiseptic Wipes, AeroWound™ Bandage Compress Large, AeroWound™ Combine Dressing
- Standards Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
- Case Material Plastic
- Width 9"
- Depth 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # SF100AMT-SF
- Zoro # G010905712
- UPC # 9341394021204
- Country of Origin China
- Category First Aid Kits
Dimensions
Width | 9" |
Depth | 9" |
Length | 14" |
Details
Includes | AeroAid™ Antiseptic Spray, AeroBand™ Triangular Bandage, AeroBurn™ Burn Dressing, AeroBurn™ Burn Gel Packet, AeroBurn™ Burn Spray, AeroCleanse™ Hand Sanitizer Packet, AeroCool™ Instant Ice Pack, AeroForm™ Conforming Gauze Bandage 2in x 4.3yds, AeroForm™ Conforming Gauze Bandage 4in x 4.3yds, AeroGlove™ Nitrile Glove Powder Free, AeroGuide™ First Aid Guide, AeroInstrument™ Tweezers 3.5in, AeroInstrument™ Wire Scissors Blunt, AeroPad™ Eye Pads, AeroPad™ Gauze Pads 2in x 2in, AeroPad™ Gauze Pads 3in x 3in, AeroPlast™ Fabric Fingertip Bandages, AeroPlast™ Fabric Knuckle Bandages, AeroPlast™ Fabric X-Wide Strip Bandages, AeroPlast™ Plastic Strip Bandages, AeroPlast™ Transparent Plastic Tape, AeroRescue™ Thermal Blanket, AeroShield™ CPR Face Shield Disposable, AeroSoothe™ Triple Antibiotic Packet, AeroTab™ Antacid Tablets, AeroTab™ Non-Aspirin Tablets, AeroWash™ Eyewash 4oz, AeroWipe™ Alcohol Wipe, AeroWipe™ Antiseptic Wipes, AeroWound™ Bandage Compress Large, AeroWound™ Combine Dressing |
Standards | Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered. |
Case Material | Plastic |
Color | White |
First Aid ANSI Kit Class | A |
Net Weight | 3.89 lbs |
Shape | Rectangular |
Description
- •SupaBond Adhesive - The World's Stickiest Bandage
- •Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b).
- •FDA Registered.
- •Clearly labeled packs
- •Surefill (Instant Refill Program)
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Waterproof Tape, White, WP1 in. W, 5 in. L (M687-P)
- EVOGEN Sanitary Napkin/Tampon Dispenser, White (EVNT3-W)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- IRISH SPRING Bar Soap Aloe 3 Bar 11.1 oz., PK18 (114178)
- AERO HEALTHCARE Surefill 50 Ansi B First Aid Kit Refill - For All 50B Series Kits 2021 (SF50B-SF)
- AERO HEALTHCARE Surefill 3 Shelf Metal Cabinet 100 Series Ansi 2021 A - Meds (SF100AMT)
- AERO HEALTHCARE Surefill 50 Ansi 2021 B First Aid Kit - Metal Case (SF50BT)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Weatherproof Plastic Case (SF25AW)
- AERO HEALTHCARE Surefill 50 Ansi 2021 A+ First Aid Kit - Metal Case (SF50AT)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Metal Case (SF25AT)
- FIRST AID ONLY First Aid Kit, Bloodborne Pathogen (216-O/LAB)
- Aero Healthcare First Aid Kits