Shop All Wound Closure
Aero Healthcare
Modulator Refill - Serious Wound Module
Mfr # M6004
Zoro # G110866517
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Features Injury Specific Modules
- Width 4"
- Color Purple
- Includes AeroRescue Thermal Blanket 55in x 84in, AeroBand Triangular Band. Non-Woven, AeroSupplies Safety Pins Medium, AeroGlove Nitrile Gloves Large, AeroForm Conforming Bandage 4in x 4.3yds, AeroForm Conforming Heavyweight Bandage 4in x 4.3yds, AeroForm Conforming Heavyweight Bandage 2in x 4.3yds, AeroPlast Instant Ice Pack 4in x 5in, AeroWipe Antiseptic Wide 5in x 7in, AeroWound Combine Dressing 5in x 9in, AeroWound Bandage Wound Dressing Large, Serious Wound Zippered Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # M6004
- Zoro # G110866517
- UPC # 9341394033269
- Country of Origin China
- Category Wound Closure
Dimensions
Width | 4" |
Length | 8" |
Depth | 3" |
Details
Shape | Rectangular |
Features | Injury Specific Modules |
Color | Purple |
Includes | AeroRescue Thermal Blanket 55in x 84in, AeroBand Triangular Band. Non-Woven, AeroSupplies Safety Pins Medium, AeroGlove Nitrile Gloves Large, AeroForm Conforming Bandage 4in x 4.3yds, AeroForm Conforming Heavyweight Bandage 4in x 4.3yds, AeroForm Conforming Heavyweight Bandage 2in x 4.3yds, AeroPlast Instant Ice Pack 4in x 5in, AeroWipe Antiseptic Wide 5in x 7in, AeroWound Combine Dressing 5in x 9in, AeroWound Bandage Wound Dressing Large, Serious Wound Zippered Bag |
Material | Fabric |
Description
- •Injury Specific Modules
- •Making first aid simple
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- CURAD Flex Fabric Bandages, Fingertip, 1.75 x 3, PK100, 100PK (NON25513)
- ZORO SELECT Athletic Tape, White, 1-1/2 In. W (430125)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (3JNA7)
- AERO HEALTHCARE Modulator Refill - Bleed Control Module (M6005)
- AERO HEALTHCARE Black Tourniquet (RST100)
- DUKAL Sterile- Emergency Pressure Dressing (1050)
- DUKAL Sterile- Wound Closure Strips- .25 in. x 3 in. (5151)
- DUKAL Sterile- Non-Woven Sponge- 2 in. x 2 in.- 4-ply (7224)
- DUKAL Sterile- ABD Pad- 5 in. x 9 in. (5590)
- DR.STITCH Training Sutures with Thread, Silk, 5/0 (DS-0004)
- Aero Healthcare Wound Closure