Shop All AEDs
Aero Healthcare
Modulator Refill - Cardiact Aed /Cpr Prep Kit
Mfr # CA-PK2US
Zoro # G510905687
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 4"
- Includes AeroShield CPR Mask & Gloves, AeroSupplies Double Sided Surgical Razor, AeroGlove Nitrile Gloves Large, AeroHazard Biohazard Bag 24in x 24in, AeroWipe Antiseptic Wipe 5in x 7in, AeroSupplies Universal Shears Plastic Handle 5.9in, AeroHazard Absorbant Towel 10in x 13in, AED/CPR Zippered Bag with Lanyard Clip
- Color Yellow
- Features Injury Specific Modules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # CA-PK2US
- Zoro # G510905687
- UPC # 9341394033276
- Country of Origin China
- Category AEDs
Dimensions
Width | 4" |
Depth | 2" |
Length | 6" |
Details
Shape | Rectangular |
Includes | AeroShield CPR Mask & Gloves, AeroSupplies Double Sided Surgical Razor, AeroGlove Nitrile Gloves Large, AeroHazard Biohazard Bag 24in x 24in, AeroWipe Antiseptic Wipe 5in x 7in, AeroSupplies Universal Shears Plastic Handle 5.9in, AeroHazard Absorbant Towel 10in x 13in, AED/CPR Zippered Bag with Lanyard Clip |
Color | Yellow |
Features | Injury Specific Modules |
Material | Fabric |
Description
- •Injury Specific Modules
- •Making first aid simple
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Critikon Dinamap 2751 Nibp Cuffs (2751 NIBP CUFFS CRITIKON DINAMAP)
- IMPACT PRODUCTS Waxed Sanitary Napkin Disposal Liners, 7.5 x 0.3 x 10.3, Brown, PK500 (25025088)
- FIRST AID ONLY Home & Jobsite Multicolored 25 Person First Aid Kit (91299)
- KEENEY MFG Pequa Liquid Cesspool Treatment 1 gal (P-101)
- AERO HEALTHCARE Heartsine Sam 350P Aed (350-STR-US-10)
- AERO HEALTHCARE Heartsine Sam 450P Aed (450-STR-US-10)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- HEARTSINE Sam 350P AED Trainer (TRN-350P)
- STRYKER PHYSIO-CONTROL AED Carrying Case, 8" H x 14" L x 13" W (11425-000007)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001262)
- Aero Healthcare AEDs