Shop All AEDs
Aero Healthcare
Lpcr2 Semi-Automatic Wifi English Bag
Mfr # 99512-001261
Zoro # G710905708
product price: $2,353.99
/ea
Free Shipping & Returns
$2,353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Width 3.8"
- Includes LPCR2 Semi-automatic WIFI English Bag
- Length 8.9"
- Depth 10.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # 99512-001261
- Zoro # G710905708
- UPC # 883873824139
- Country of Origin United States
- Category AEDs
Dimensions
Width | 3.8" |
Length | 8.9" |
Depth | 10.8" |
Details
Material | Plastic |
Includes | LPCR2 Semi-automatic WIFI English Bag |
Features | Layered design with easy to follow bold graphics. Both trained and untrained AED users clearly know how to begin, QUIK-STEP™ electrodes peel directly off the base for faster placement, Metronome and CPR coaching sets an effective pace and audibly guides users, ClearVoice™ technology detects background noise and adjusts volume accordingly for clear instruction, Available in fully or semi-automatic models, Highest available escalating energy, Up to 360J for more effective shocks as needed, Child mode delivers lower energy levels appropriate for young children without having to change electrodes, LIFEPAK TOUGH™ IP55 rating for challenging environments. |
Shape | Square |
Color | White |
Description
- •Layered design with easy to follow bold graphics. Both trained and untrained AED users clearly know how to begin
- •QUIK-STEPTM electrodes peel directly off the base for faster placement
- •Metronome and CPR coaching sets an effective pace and audibly guides users
- •ClearVoiceTM technology detects background noise and adjusts volume accordingly for clear instruction
- •Available in fully or semi-automatic models
- •Highest available escalating energy
- •Up to 360J for more effective shocks as needed
- •Child mode delivers lower energy levels appropriate for young children without having to change electrodes
- •LIFEPAK TOUGHTM IP55 rating for challenging environments Model: Semi-automatic
- •Global Market Leader
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Dynaflex Ultra, 10.1 oz, Brown (7079818217)
- BOARDWALK Face and Body Soap, Flow Wrapped, Floral Fragrance, # 3/4 Bar, PK1000 (BWKNO34SOAP)
- BAG BALM Bag Balm 1 Oz (BBM)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- AERO HEALTHCARE Modulator Refill - Cardiact Aed /Cpr Prep Kit (CA-PK2US)
- AERO HEALTHCARE Heartsine Sam 350P Aed (350-STR-US-10)
- AERO HEALTHCARE Heartsine Sam 450P Aed (450-STR-US-10)
- DEFIBTECH AED Soft Black Case (DAC-100)
- DEFIBTECH Automated External Defibrillator (DCF-A120RXEN)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261)
- ZOLL Battery Pack for Zoll AED Plus, PK10 (8000080701)
- Aero Healthcare AEDs, Defibrillators & CPR Management