Shop All AEDs
Aero Healthcare
Lpcr2 Semi-Automatic Wifi Eng. Handle
Mfr # 99512-001262
Zoro # G510905694
product price: $3,229.99
/ea
Free Shipping & Returns
$3,229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Features Layered design with easy to follow bold graphics. Both trained and untrained AED users clearly know how to begin, QUIK-STEP™ electrodes peel directly off the base for faster placement, Metronome and CPR coaching sets an effective pace and audibly guides users, ClearVoice™ technology detects background noise and adjusts volume accordingly for clear instruction, Available in fully or semi-automatic models, Highest available escalating energy, Up to 360J for more effective shocks as needed, Child mode delivers lower energy levels appropriate for young children without having to change electrodes, LIFEPAK TOUGH™ IP55 rating for challenging environments.
- Shape Square
- Depth 10.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # 99512-001262
- Zoro # G510905694
- UPC # 883873824122
- Country of Origin United States
- Category AEDs
Dimensions
Depth | 10.8" |
Width | 3.8" |
Length | 8.9" |
Details
Material | Plastic |
Color | White |
Features | Layered design with easy to follow bold graphics. Both trained and untrained AED users clearly know how to begin, QUIK-STEP™ electrodes peel directly off the base for faster placement, Metronome and CPR coaching sets an effective pace and audibly guides users, ClearVoice™ technology detects background noise and adjusts volume accordingly for clear instruction, Available in fully or semi-automatic models, Highest available escalating energy, Up to 360J for more effective shocks as needed, Child mode delivers lower energy levels appropriate for young children without having to change electrodes, LIFEPAK TOUGH™ IP55 rating for challenging environments. |
Shape | Square |
Includes | LPCR2 Semi-automatic WIFI Eng. Handle |
Description
- •Layered design with easy to follow bold graphics. Both trained and untrained AED users clearly know how to begin
- •QUIK-STEPTM electrodes peel directly off the base for faster placement
- •Metronome and CPR coaching sets an effective pace and audibly guides users
- •ClearVoiceTM technology detects background noise and adjusts volume accordingly for clear instruction
- •Available in fully or semi-automatic models
- •Highest available escalating energy
- •Up to 360J for more effective shocks as needed
- •Child mode delivers lower energy levels appropriate for young children without having to change electrodes
- •LIFEPAK TOUGHTM IP55 rating for challenging environments
- •Global Market Leader
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Mobile Cuff Weight and Dumbbell Rac, Maple (7027-F-1MP)
- MEDIQUE Light Weight Adhesive Bandages, 1x3", PK50 (62550)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (225-AN)
- DYNAREX Oxygen Tubing Standard Lumen 7 ft (2.1m) (33200)
- AERO HEALTHCARE Heartsine Sam 450P Aed (450-STR-US-10)
- AERO HEALTHCARE Heartsine Sam 350P Aed (350-STR-US-10)
- AERO HEALTHCARE Modulator Refill - Cardiact Aed /Cpr Prep Kit (CA-PK2US)
- DEFIBTECH View AED Soft Case (DAC-2100)
- DEFIBTECH Automated External Defibrillator (DCF-A100RX-EN)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- Aero Healthcare AEDs, Defibrillators & CPR Management