Shop All AEDs
Aero Healthcare
Lpcr2 Fully-Automatic, Wifi, English-Spanish, Handle
Mfr # 99512-001268
Zoro # G610905693
product price: $3,626.99
/ea
Free Shipping & Returns
$3,626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes LPCR2 Fully-automatic, WIFI,English-Spanish, Handle
- Shape Square
- Depth 10.8"
- Length 8.9"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # 99512-001268
- Zoro # G610905693
- UPC # 883873824061
- Country of Origin United States
- Category AEDs
Dimensions
Depth | 10.8" |
Length | 8.9" |
Width | 3.8" |
Details
Includes | LPCR2 Fully-automatic, WIFI,English-Spanish, Handle |
Shape | Square |
Color | White |
Material | Plastic |
Features | Layered design with easy to follow bold graphics. Both trained and untrained AED users clearly know how to begin, QUIK-STEP™ electrodes peel directly off the base for faster placement, Metronome and CPR coaching sets an effective pace and audibly guides users, ClearVoice™ technology detects background noise and adjusts volume accordingly for clear instruction, Available in fully or semi-automatic models, Highest available escalating energy, Up to 360J for more effective shocks as needed, Toggle between two pre-set languages when using the device, Child mode delivers lower energy levels appropriate for young children without having to change electrodes, LIFEPAK TOUGH™ IP55 rating for challenging environments. |
Description
- •Layered design with easy to follow bold graphics. Both trained and untrained AED users clearly know how to begin
- •QUIK-STEPTM electrodes peel directly off the base for faster placement
- •Metronome and CPR coaching sets an effective pace and audibly guides users
- •ClearVoiceTM technology detects background noise and adjusts volume accordingly for clear instruction
- •Available in fully or semi-automatic models
- •Highest available escalating energy
- •Up to 360J for more effective shocks as needed
- •Child mode delivers lower energy levels appropriate for young children without having to change electrodes
- •LIFEPAK TOUGHTM IP55 rating for challenging environments
- •Toggle between two pre-set languages when using the device
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LADY SPEED STICK Mennen Wild Freesia Invisible Dry Antiperspirant 2.3 oz., PK12 (196052)
- MEDI-FIRST Gauze Compress, 24"x72" (69601)
- AEK First Responder Overdose Emergency Kit Case Includes Metal Wall Hanger (EN9995)
- FIRST AID ONLY PVP Wipes, Packet, 4-1/4 In., PK100 (12-150)
- AERO HEALTHCARE Modulator Refill - Cardiact Aed /Cpr Prep Kit (CA-PK2US)
- AERO HEALTHCARE Heartsine Sam 450P Aed (450-STR-US-10)
- AERO HEALTHCARE Heartsine Sam 350P Aed (350-STR-US-10)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261)
- DEFIBTECH AED Soft Black Case (DAC-100)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- STRYKER PHYSIO-CONTROL AED Carrying Case, 8" H x 14" L x 13" W (11425-000007)
- Aero Healthcare AEDs