Shop All First Aid Training, Instruction & Guides
Aero Healthcare
Lifepak Cr2 Training Electrode, 5PK
Mfr # 11250-000140
Zoro # G810866510
product price: $300.99
/pk 5, $60.20/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes LIFEPAK® CR2 Training Electrode 5/pack
- Features LIFEPAK Trainer accessories
- Length 7.6"
- Shape Rectangular
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # 11250-000140
- Zoro # G810866510
- UPC # 883873864470
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Length | 7.6" |
Width | 1" |
Depth | 9.7" |
Details
Includes | LIFEPAK® CR2 Training Electrode 5/pack |
Features | LIFEPAK Trainer accessories |
Shape | Rectangular |
Material | Plastic |
Color | Yellow/Red |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- PURELL Purell 5392-02 CPC 1200 ml Foam Instant Hand Sanitizer Refill - White; Case of 2 (5392-02 CPC)
- AERO HEALTHCARE Aerowound Bandage Compress Small (AWD13S)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- AERO HEALTHCARE Lifepak Cr2 Trainer (11250-000162)
- PROPAC CERT INSTRUCTOR GUIDE (E1110G)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- LEARNLAB Electrical Wiring Training System, 26" H (722301511534)
- KEMP USA Replacement Lung Bags For Adult / Child Manikins, PK 100 (10-520)
- VERIDIAN HEALTHCARE Aluminum Dual Head Teaching / Training Stethoscope (05-132)
- JJ KELLER Wallet Card, Workplace Safety, PK50 (16269)
- Aero Healthcare First Aid Training, Instruction & Guides