Shop All First Aid Training, Instruction & Guides
Aero Healthcare
Lifepak Cr2 Trainer
Mfr # 11250-000162
Zoro # G310866515
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Material Plastic
- Width 3.4"
- Color White
- Includes LIFEPAK® CR2 Trainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # 11250-000162
- Zoro # G310866515
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Width | 3.4" |
Length | 8.6" |
Depth | 10.7" |
Details
Shape | Square |
Material | Plastic |
Color | White |
Includes | LIFEPAK® CR2 Trainer |
Description
The LIFEPAK CR2 AED Trainer provides realistic training in the use of the LIFEPAK CR2 AED without the actual charge and discharge of electrical energy. Designed to simulate the appearance of the LIFEPAK CR2, the Trainer simulates its actual operation using the same simple user interface. Pre-set demos can be programmed for fully automatic or semi-automatic mode to enable a quick demonstration of the key LIFEPAK CR2 features, as well as the benefits of cprINSIGHTTManalysis technology.
- •Dynamic and versatile training tool
- •Fully customizable scenarios
- •ClearVoiceTM technology
- •Device realism
- •Email notifications
- •Simple and affordable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sanitary Napkn Rcptcl, 11"H, 9"W (1ECK9)
- HONEYWELL Safety Tape, Green, 3/4 In. W, 30 yd L, PK16 (0810075)
- AFS Church Truck - Bronze (11019)
- MEDIQUE PRODUCTS Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box (61773)
- LEARNLAB Flight Case Training, 26" H (029741671393)
- 3B SCIENTIFIC SONOtrain Vein Model (1019637)
- DENOYER-GEPPERT Charts/Posters, Periodic Table Chart Complete Mounted (2023-10)
- VERIDIAN HEALTHCARE Aluminum Dual Head Teaching / Training Stethoscope (05-132)
- 3M Educational CD Lung Sounds (5110)
- DENOYER-GEPPERT Charts/Posters, Muscular System Mounted (1422-10)
- DENOYER-GEPPERT Charts/Posters, Skeletal System Mounted (1421-10)
- Aero Healthcare First Aid Training, Instruction & Guides