Shop All Topical Ointments, Creams, and Antiseptics
Aero Healthcare
Hydrogen Peroxide Spray 2Oz Pump
Mfr # AAHS50
Zoro # G310905702
product price: $4.59
/ea
Sold in multiples of 24 for $110.16
$110.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Spray
- Length 4.75"
- Features First aid to help prevent infection in minor cuts, scrapes and burns.
- Color White
- Depth 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # AAHS50
- Zoro # G310905702
- UPC # 9341394021594
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Length | 4.75" |
Depth | 1.25" |
Width | 1.25" |
Details
Material | Spray |
Features | First aid to help prevent infection in minor cuts, scrapes and burns. |
Color | White |
Includes | Hydrogen Peroxide Spray 2oz pump |
Description
- •First aid to help prevent infection in minor cuts, scrapes and burns
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKEEFFES Foot Cream, 3-3/4"Wx1-2/5"Lx6-3/5"H, White (GORK0320005)
- DMI Rescue Board, 30inL, 3/4inW, Maple Plywood (518-1756-0400)
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Large, 36"-48", 14PK (2107)
- LE NATUREL Body Wash, 1 oz. Tube, 250PK (LN-BW-30ML)
- AERO HEALTHCARE Aerowipe Sting Relief Wipe 10/Bag (AW6010)
- PANAMA JACK Suntan Lotion, 6 floz Bottle (5150)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90969)
- ZORO SELECT Personal Survival Kit, 16 Piece, Red (54595)
- CUMBERLAND SWAN Rubbing Alcohol, Bottle, 1 gal. (26841)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- FIRST AID ONLY Lip Balm, Packet, 0.5g, PK10 (18-135)
- Aero Healthcare Topical Ointments, Creams, and Antiseptics