Shop All AEDs
Aero Healthcare
Heartsine Sam 450P Aed
Mfr # 450-STR-US-10
Zoro # G110905674
product price: $2,153.99
/ea
Free Shipping & Returns
$2,153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.25"
- Features Fast and easy to service – 30 seconds, RFID enabled / 8 year device warranty, Highly durable to dust and moisture (IP56 certified), CPR Advisor delivers visual and voice guidance, Single Battery / Electrode cartridge is easy to change, Performs self-test with visible indicator light, Many states now have workplace AED requirements, An AED increases survival rate for Cardiac Arrest by up to 75%
- Material Plastic
- Depth 8.5"
- Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # 450-STR-US-10
- Zoro # G110905674
- UPC # 5060167120695
- Country of Origin United Kingdom
- Category AEDs
Dimensions
Length | 7.25" |
Depth | 8.5" |
Width | 2" |
Details
Features | Fast and easy to service – 30 seconds, RFID enabled / 8 year device warranty, Highly durable to dust and moisture (IP56 certified), CPR Advisor delivers visual and voice guidance, Single Battery / Electrode cartridge is easy to change, Performs self-test with visible indicator light, Many states now have workplace AED requirements, An AED increases survival rate for Cardiac Arrest by up to 75% |
Material | Plastic |
Color | Blue/White |
Includes | HeartSine SAM 450P AED |
Shape | Round |
Description
- •Fast and easy to service – 30 seconds
- •RFID enabled / 8 year device warranty
- •Highly durable to dust and moisture (IP56 certified)
- •CPR Advisor delivers visual and voice guidance
- •Single Battery / Electrode cartridge is easy to change
- •Performs self-test with visible indicator light
- •Many states now have workplace AED requirements
- •An AED increases survival rate for Cardiac Arrest by up to 75%
- •Quality Guarantee
- •Global Market Leader
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Isopropyl Rubbing Alcohol, Bottle, 16 oz. (26811)
- DMI Rescue Board, 24in.L, 3/4in.W (518-1759-0400)
- LIFE+GEAR First Aid Survival Kit, Waterproof, 130 Pcs., 130 pcs. (41-3820)
- FIRST AID ONLY Burn Treatment Kit (71-070)
- AERO HEALTHCARE Modulator Refill - Cardiact Aed /Cpr Prep Kit (CA-PK2US)
- AERO HEALTHCARE Heartsine Sam 350P Aed (350-STR-US-10)
- DEFIBTECH View AED Soft Case (DAC-2100)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268F)
- DEFIBTECH Defibrillator, Shlf Life 4yr, 3yr PrgmMgt (CCD-A1014EN)
- DEFIBTECH Automated External Defibrillator (DCF-A120RXEN)
- Aero Healthcare AEDs, Defibrillators & CPR Management