Shop All AEDs
Aero Healthcare
Heartsine Sam 360P Aed, Fully-Automatic
Mfr # 360-STR-US-10
Zoro # G610905709
product price: $1,945.99
/ea
Free Shipping & Returns
$1,945.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Material Plastic
- Length 7.25"
- Color Blue/White
- Includes HeartSine SAM 360P AED, Fully-automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # 360-STR-US-10
- Zoro # G610905709
- UPC # 5060167120688
- Country of Origin United Kingdom
- Category AEDs
Dimensions
Width | 2" |
Length | 7.25" |
Depth | 8.5" |
Details
Material | Plastic |
Color | Blue/White |
Includes | HeartSine SAM 360P AED, Fully-automatic |
Shape | Round |
Features | Fast and easy to service – 30 seconds, RFID enabled / 8 year device warranty, Highly durable to dust and moisture (IP56 certified), CPR Advisor delivers visual and voice guidance, Single Battery / Electrode cartridge is easy to change, Performs self-test with visible indicator light, Many states now have workplace AED requirements, An AED increases survival rate for Cardiac Arrest by up to 75% |
Description
- •Fast and easy to service – 30 seconds
- •RFID enabled / 8 year device warranty
- •Highly durable to dust and moisture (IP56 certified)
- •CPR Advisor delivers visual and voice guidance
- •Single Battery / Electrode cartridge is easy to change
- •Performs self-test with visible indicator light
- •Many states now have workplace AED requirements
- •An AED increases survival rate for Cardiac Arrest by up to 75%
- •Quality Guarantee
- •Global Market Leader
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Finger Cots (M), PK144 (54181)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Seat for Wheelchair- Black (US231)
- 3M LITTMANN Stethoscope, 28inL, Adult, Burgundy (2451)
- FIRST AID ONLY Eyewash Set w/Eyepads and Adhesive Strips, 4 Pieces (7-009-001)
- AERO HEALTHCARE Modulator Refill - Cardiact Aed /Cpr Prep Kit (CA-PK2US)
- AERO HEALTHCARE Heartsine Sam 450P Aed (450-STR-US-10)
- AERO HEALTHCARE Heartsine Sam 350P Aed (350-STR-US-10)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- CUBIX SAFETY Standard, Alarmed and Strobed, Compact AED Cabinet (CB2-Ss)
- CUBIX SAFETY Universal AED Wall Mount (AB1)
- JL INDUSTRIES / ACTIVAR Steel AED Cabinet, Surface Mount, Audible Alarm (1413F12)
- Aero Healthcare AEDs, Defibrillators & CPR Management