Shop All AEDs
Aero Healthcare
Heartsine Sam 350P Aed
Mfr # 350-STR-US-10
Zoro # G210905703
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes HeartSine SAM 350P AED
- Shape Round
- Depth 8.5"
- Color Blue/White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # 350-STR-US-10
- Zoro # G210905703
- UPC # 5060167120671
- Country of Origin United Kingdom
- Category AEDs
Dimensions
Depth | 8.5" |
Length | 7.25" |
Width | 2" |
Details
Includes | HeartSine SAM 350P AED |
Shape | Round |
Color | Blue/White |
Material | Plastic |
Features | Fast and easy to service – 30 seconds, RFID enabled / 8 year device warranty, Highly durable to dust and moisture (IP56 certified), CPR Advisor delivers visual and voice guidance, Single Battery / Electrode cartridge is easy to change, Performs self-test with visible indicator light, Many states now have workplace AED requirements, An AED increases survival rate for Cardiac Arrest by up to 75% |
Description
- •Fast and easy to service – 30 seconds
- •RFID enabled / 8 year device warranty
- •Highly durable to dust and moisture (IP56 certified)
- •CPR Advisor delivers visual and voice guidance
- •Single Battery / Electrode cartridge is easy to change
- •Performs self-test with visible indicator light
- •Many states now have workplace AED requirements
- •An AED increases survival rate for Cardiac Arrest by up to 75%
- •Quality Guarantee
- •Global Market Leader
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 20PK (FP-ABD-20PK)
- DEALMED Abd Combine Pads 8" X 10", Sterile, 24/Bx, 15/Cs, 360PK (783503)
- FIRST AID ONLY Antiseptic Wipes, Assorted, PK42 (12-055)
- COVIDIEN Biohazard Sharps Container W/Hinged Lid/Rotor, 8 Gal., Red (CVDSSHL100980)
- AERO HEALTHCARE Heartsine Sam 450P Aed (450-STR-US-10)
- AERO HEALTHCARE Modulator Refill - Cardiact Aed /Cpr Prep Kit (CA-PK2US)
- CUBIX SAFETY Premium, Alarmed and Strobed, Compact AED Cabinet (CB1-Ss)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268F)
- DEFIBTECH Defibrillator, Shlf Life 5yr, 1yr PrgmMgt (CCF-A008EN)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- Aero Healthcare AEDs, Defibrillators & CPR Management