Shop All Gauze & Dressings
Aero Healthcare
Aerowound Bandage Compress Small
Mfr # AWD13S
Zoro # G510866520
product price: $0.85
/ea
Sold in multiples of 12 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 2.16"
- Material Fabric
- Weight 0.04 lbs
- Width 1.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # AWD13S
- Zoro # G510866520
- UPC # 9341394000698
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 2.16" |
Width | 1.57" |
Depth | 1.05" |
Details
Color | White |
Material | Fabric |
Weight | 0.04 lbs |
Shape | Rectangular |
Features | Latex-free, Sterile, Premium quality. |
Includes | AEROWOUND™ Bandage Compress Small |
Description
- •Latex-free
- •Sterile
- •Premium Quality
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL CPR-D-Padz Adult Electrodes, 5-Year Shelf Life (8900080001)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- LISTERINE Listerine Cool Mint Pocketmist 7.7mL, PK36 (5233931)
- CLINTON Ocean Commotion Treatment Table (7936)
- AERO HEALTHCARE Aerowound Bandage Compress Medium (AWD14S)
- AERO HEALTHCARE Aerowound Finger Dressing Bulk (AWF002)
- DUKAL Non Sterile 2" Conforming Gauze For Compression And Support (69932)
- ZORO SELECT Gauze Pad, Cotton Blend Gauze, PK100 (3JME3)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK8 (AN206)
- CONDOR Self-Adherent Bandage, 1in W x 5yd L, PK6 (36JG44)
- FIRST AID ONLY Gauze Pad, Sterile, 2 x 2 In, PK50 (H209)
- Aero Healthcare Gauze & Dressings