Shop All Gauze & Dressings
Aero Healthcare
Aerowound Bandage Compress Medium
Mfr # AWD14S
Zoro # G910866519
product price: $1.65
/ea
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.77"
- Color White
- Weight 0.06 lbs
- Material Fabric
- Length 3.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # AWD14S
- Zoro # G910866519
- UPC # 9341394000704
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 1.77" |
Length | 3.14" |
Depth | 1.19" |
Details
Color | White |
Weight | 0.06 lbs |
Material | Fabric |
Features | Latex-free, Sterile, Premium quality. |
Includes | AEROWOUND™ Bandage Compress Medium |
Shape | Rectangular |
Description
- •Latex-free
- •Sterile
- •Premium Quality
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Digital Body Weight Bathroom Scale, Accurate Measurements in 0.2 Increments, Large LCD Display (656903XFG)
- ALCO Vinyl Back Upholstery, 22" W, 8 Hole, Black (766-A3)
- INVACARE Height Adjustable Low Full Electric Homecare Bed (5410LOW)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 10 Per Box (FAE-6013)
- AERO HEALTHCARE Aerowound Finger Dressing Bulk (AWF002)
- MEDLINE Gauze, Non-Wvn, Cotton, 2"x2", PK50 (PRM21224)
- DEALMED Surgical Gauze Sponge, N/S, 3" X 3", 8 Ply, 200/Bx, 20/Cs, 4000PK (783032)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074122)
- FIRST AID ONLY Eye Pads, Includes 10 Eye Pads/20 Strips (7-200)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- MCKESSON IV/Drain Split Dressing, 4 x 4 Inch, 50PK (16-42426)
- Aero Healthcare Gauze & Dressings