Shop All Splints
Aero Healthcare
Aerosplint Aluminium Foam Splint 4.25In X 24In Rolled
Mfr # AR1060R
Zoro # G110866524
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.25"
- Features Aluminium Foam Splint
- Width 2.25"
- Shape Strip
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # AR1060R
- Zoro # G110866524
- UPC # 9341394028333
- Country of Origin China
- Category Splints
Dimensions
Length | 4.25" |
Width | 2.25" |
Depth | 2.25" |
Details
Features | Aluminium Foam Splint |
Shape | Strip |
Material | Foam |
Includes | AeroSplint Aluminium Foam Splint 4.25in x 24in Rolled |
Color | Blue |
Description
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- FIRST AID ONLY First Aid Kit w/House, 348pcs, 14.75x10.5 (91337)
- MAXTEC Phototherapy Mask, Non Woven, PK20 (R300P02)
- MEDI-FIRST Aspirin, Tablet, 325mg, PK500 (80513)
- DEALMED Sam Splint, Ea. (787240)
- INDACO SRL Indaco SRL 137R M-Brace Thumb Splint Air Right for 134 & 136 (137R)
- HONEYWELL Splint, Roll, Foam Covered Malleable Metal (431121)
- FIRST AID ONLY Splint, Arm, Red/Gray, Foam (90921)
- MG DEVELOPMENT MG Development HC-PERFECTCLEAN PerfectClean Hearing Aid Cleaning System (HC-PERFECTCLEAN)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- MEDIPOINT Splinter Remover, Steel, PK10 (76512)
- Aero Healthcare Immobilizers, Splints & Supports