Shop All Topical Ointments, Creams, and Antiseptics
Aero Healthcare
Aerosoothe Triple Antibiotic Packet .5G, 5PK
Mfr # ASTA05US
Zoro # G810905691
product price: $0.95
/pk 5, $0.19/ea
Sold in multiples of 48 for $45.60
$45.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.4"
- Color White
- Includes AEROSOOTHE Triple Antibiotic Packet .5g x5
- Length 2.5"
- Material Ointment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # ASTA05US
- Zoro # G810905691
- UPC # 9341394006553
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Depth | 1.4" |
Length | 2.5" |
Width | 0.02" |
Details
Color | White |
Includes | AEROSOOTHE Triple Antibiotic Packet .5g x5 |
Material | Ointment |
Features | Helps prevent infection, Promotes healing, Single use packets. |
Shape | Rectangular |
Description
- •Helps prevent infection
- •Promotes healing
- •Single use packets
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING HANDLE ASSY COMPLETE (RED) (HU1839-1)
- INFINITI MakeUp Remover, Wipes, 500PK (F1605)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, White Block, PK1000 (Z2.0406W)
- FIRST AID ONLY Patch Bandage, Heavy Woven, PK50 (G159)
- AERO HEALTHCARE Aerowipe Sting Relief Wipe 10/Bag (AW6010)
- AERO HEALTHCARE Aeroburn Burn Gel Sachet 3.5G, 10PK (AB310)
- AERO HEALTHCARE Hydrogen Peroxide Spray 2Oz Pump (AAHS50)
- SUNX Sunscreen, Box, 1/4 oz., PK50 (18-350)
- PROACTIVE SPORTS ProActive Sports DSS009 Blistex Regular Lip Balm SPF 15 (DSS009)
- ROCKTAPE RockSauce Fire Roll-On (800801)
- BAUSCH + LOMB Eye Drops, Dry Eye Therapy, 30PK (622219)
- Aero Healthcare Topical Ointments, Creams, and Antiseptics