Shop All Bandages
Aero Healthcare
Aeroplast Plastic Standard Strip 7/8In X 3In, 100PK
Mfr # AP101
Zoro # G010866525
product price: $3.59
/pk 100, $0.04/ea
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Flexible, Bends, stretches and conforms to different shapes and forms. Guarantees freedom of movement, Soft cushioned non-stick pad, For comfort, cleanliness and easy removal, Breathable fabric, Open weave fabric allows skin and wound to breathe as it heals.
- Material Plastic
- Shape Strip
- Length 4.7"
- Color Translucent Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # AP101
- Zoro # G010866525
- UPC # 9341394000216
- Country of Origin China
- Category Bandages
Dimensions
Length | 4.7" |
Width | 1.18" |
Depth | 3.9" |
Details
Features | Flexible, Bends, stretches and conforms to different shapes and forms. Guarantees freedom of movement, Soft cushioned non-stick pad, For comfort, cleanliness and easy removal, Breathable fabric, Open weave fabric allows skin and wound to breathe as it heals. |
Material | Plastic |
Shape | Strip |
Color | Translucent Beige |
Includes | AEROPLAST™ Plastic Standard Strip 7/8in x 3in 100/box |
Description
- •SupaBond Adhesive - The World's Stickiest Bandage
- •Flexible
- •Bends, stretches and conforms to different shapes and forms. Guarantees freedom of movement.
- •Soft cushioned non-stick pad
- •For comfort, cleanliness and easy removal.
- •Breathable fabric
- •Open weave fabric allows skin and wound to breathe as it heals.
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Non-Latex Tourniquet Band, 1 x 18, 25 Bands/Roll, PK4, 4PK (07830-S)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 1 Per Box (FAE-6007)
- KEMP USA Elastic Bandage w/ Self-Closure, 3" x 5 Yd Roll, PK 50 (11-047-3)
- LIFE CPR Mask, One-Way Valve, Child/Adult (#LIFE-100)
- AERO HEALTHCARE Aeroband Triangular Bandage 1/Bag (ABN10)
- AERO HEALTHCARE Aeroplast Detectable X-Wide Strip Bandages 1In X 3In, 50PK (AD1050US)
- AERO HEALTHCARE Aeroplast Detectable Large Patch Bandages, 25PK (AD1001US)
- AERO HEALTHCARE Aeroplast Fabric X-Long Strip Bandages 3/4In X 4-3/4In, 30PK (AFPX501)
- DUKAL Elastic Wrap 4" For Strains And Sprains (65501)
- FIRST AID ONLY Patch Bandage, Fabric, 2 x 3 In, PK25 (G160)
- JOHNSON & JOHNSON Johnson & Johnson Adhesive Bandages, Flexible, 1"W , 100BX, Fabric, Beige (JOJ4444)
- Aero Healthcare Bandages