Shop All Bandages
Aero Healthcare
Aeroplast Fabric Small Patch Bandages, 50PK
Mfr # AFP503
Zoro # G210866509
product price: $3.39
/pk 50, $0.07/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Patch
- Features Super comfort, Bandages are elastic and conform easily to the skin surface, stretching with it to give increased security and comfort, Soft cushioned non-stick pad, For comfort, cleanliness and easy removal, Breathable fabric, Open weave fabric allows skin and wound to breathe as it heals.
- Material Fabric
- Color Beige
- Includes AEROPLAST™ Fabric Small Patch Bandages 50/box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # AFP503
- Zoro # G210866509
- UPC # 9341394005679
- Country of Origin China
- Category Bandages
Dimensions
Length | 2.25" |
Width | 1.5" |
Depth | 2.5" |
Details
Shape | Patch |
Features | Super comfort, Bandages are elastic and conform easily to the skin surface, stretching with it to give increased security and comfort, Soft cushioned non-stick pad, For comfort, cleanliness and easy removal, Breathable fabric, Open weave fabric allows skin and wound to breathe as it heals. |
Material | Fabric |
Color | Beige |
Includes | AEROPLAST™ Fabric Small Patch Bandages 50/box |
Description
- •SupaBond Adhesive - The World's Stickiest Bandage
- •Super comfort
- •Bandages are elastic and conform easily to the skin surface, stretching with it to give increased security and comfort.
- •Soft cushioned non-stick pad
- •For comfort, cleanliness and easy removal.
- •Breathable fabric
- •Open weave fabric allows skin and wound to breathe as it heals.
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (1035448-10)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- MEDIQUE First Aid Cabinet, White, Metal, 5 shelf (738ANSI)
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- AERO HEALTHCARE Aeroplast Detectable Large Patch Bandages, 25PK (AD1001US)
- AERO HEALTHCARE Aeroplast Detectable X-Wide Strip Bandages 1In X 3In, 50PK (AD1050US)
- AERO HEALTHCARE Aeroband Triangular Bandage 1/Bag (ABN10)
- AERO HEALTHCARE Aeroplast Fabric X-Long Strip Bandages 3/4In X 4-3/4In, 30PK (AFPX501)
- AERO HEALTHCARE Aeroplast Plastic Standard Strip 7/8In X 3In, 100PK (AP101)
- ACE Bandage Hook Closure, Elastic, 4", PK72 (207604)
- ZORO SELECT Adhesive Bandages, Beige, Plastic, PK20 (90995)
- Aero Healthcare Bandages