Shop All Bandages
Aero Healthcare
Aeroplast Detectable X-Wide Strip Bandages 1In X 3In, 50PK
Mfr # AD1050US
Zoro # G810866503
product price: $4.49
/pk 50, $0.09/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Strip
- Color Blue
- Depth 4"
- Width 2.25"
- Length 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # AD1050US
- Zoro # G810866503
- UPC # 9341394005785
- Country of Origin China
- Category Bandages
Dimensions
Depth | 4" |
Width | 2.25" |
Length | 1.5" |
Details
Shape | Strip |
Color | Blue |
Includes | AEROPLAST™ Detectable X-Wide Strip Bandages 1in x 3in 50/box |
Features | Metal detectable, Visually detectable, Breathable, Enhanced adhesive, Hypo-allergenic, Waterproof. |
Material | Plastic |
Description
- •SupaBond Adhesive - The World's Stickiest Bandage
- •Metal Detectable Blue Bandages – The Ultimate High Security Bandage
- •Visually detectable
- •Breathable
- •Enhanced adhesive
- •Hypo-allergenic
- •Waterproof
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVIL Advil Refill Packs, PK30 (58030)
- DOVE Pro Lotion 240ml Pump Btl, 24PK (HA-DOV-PMP-04)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 20 Per Box (FAE-6033)
- SECRET Deodorant/Antiperspirant, Powder Fresh 0.5 oz, Multi, PK 24 (PGC31384CT)
- AERO HEALTHCARE Aeroplast Plastic Standard Strip 7/8In X 3In, 100PK (AP101)
- AERO HEALTHCARE Aeroband Triangular Bandage 1/Bag (ABN10)
- AERO HEALTHCARE Aeroplast Detectable Large Patch Bandages, 25PK (AD1001US)
- AERO HEALTHCARE Aeroplast Fabric X-Long Strip Bandages 3/4In X 4-3/4In, 30PK (AFPX501)
- CURAD Adhesive Bandages, 1"X2 3/4", Green, PK100 (NON85100)
- FIRST AID ONLY Patch Bandages, 1 1/2"X1 1/2", Beige, PK10 (FAE3000)
- DEALMED Adhesive Bandages, Fabric, 3/4" X 3", 100/Bx, 24/Cs, 2400PK (783810)
- Aero Healthcare Bandages