Shop All Bandages
Aero Healthcare
Aeroplast Detectable Large Patch Bandages, 25PK
Mfr # AD1001US
Zoro # G510866506
product price: $4.69
/pk 25, $0.19/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.6"
- Shape Rectangular
- Depth 3.8"
- Features Metal detectable, Visually detectable, Breathable, Enhanced adhesive, Hypo-allergenic, Waterproof.
- Includes AEROPLAST™ Detectable Large Patch Bandages 25/box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # AD1001US
- Zoro # G510866506
- UPC # 9341394005822
- Country of Origin China
- Category Bandages
Dimensions
Length | 2.6" |
Depth | 3.8" |
Width | 2.6" |
Details
Shape | Rectangular |
Features | Metal detectable, Visually detectable, Breathable, Enhanced adhesive, Hypo-allergenic, Waterproof. |
Includes | AEROPLAST™ Detectable Large Patch Bandages 25/box |
Material | Plastic |
Color | Blue |
Description
SupaBond Adhesive - The World's Stickiest Bandage
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALL CARE Tektone Modular Plug Single Call Cord 10ft (ET-7111-10)
- METHOD Gel Hand Wash, French Lavender, 12 oz Pump Bottle, PK6 (MTH00031)
- MEDI-FIRST Trauma Dressing, Sterile, Gauze (89801)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1387)
- AERO HEALTHCARE Aeroplast Plastic Standard Strip 7/8In X 3In, 100PK (AP101)
- AERO HEALTHCARE Aeroplast Fabric X-Long Strip Bandages 3/4In X 4-3/4In, 30PK (AFPX501)
- AERO HEALTHCARE Aeroplast Detectable X-Wide Strip Bandages 1In X 3In, 50PK (AD1050US)
- AERO HEALTHCARE Aeroband Triangular Bandage 1/Bag (ABN10)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50 (1-750)
- DYNAREX Dynarex&153; Sheer Plastic Adhesive Bandages, Sterile, 2inL x 4-1/2inW, 1200 Pcs (3634)
- FIRST AID ONLY Triangular Sling Bandage, 56"X40", Tan (FAE6007)
- Aero Healthcare Bandages