Shop All Bandages
Aero Healthcare
Aeroplast Detectable Large Fingertip Bandages, 25PK
Mfr # AD1002US
Zoro # G210866523
product price: $4.79
/pk 25, $0.19/ea
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.6"
- Color Blue
- Depth 3.8"
- Includes AEROPLAST™ Detectable Large Fingertip Bandages 25/box
- Width 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # AD1002US
- Zoro # G210866523
- UPC # 9341394005815
- Country of Origin China
- Category Bandages
Dimensions
Length | 2.6" |
Depth | 3.8" |
Width | 2.6" |
Details
Color | Blue |
Includes | AEROPLAST™ Detectable Large Fingertip Bandages 25/box |
Material | Plastic |
Features | Metal detectable, Visually detectable, Breathable, Enhanced adhesive, Hypo-allergenic, Waterproof. |
Description
- •SupaBond Adhesive - The World's Stickiest Bandage
- •Metal Detectable Blue Bandages – The Ultimate High Security Bandage
- •Visually detectable
- •Breathable
- •Enhanced adhesive
- •Hypo-allergenic
- •Waterproof
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectroline Q-22 Blacklite Blue replacement light bulb lamp (Q-22 BLACKLITE BLUE SPECTROLINE)
- ZORO SELECT Sharps Container, Sliding Lid, 18 gal., Red (SRSL100938)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-7012)
- DMI Gait Belt, 50in.L, 2in.W, Fleece (533-6028-0055)
- AERO HEALTHCARE Aeroplast Fabric X-Long Strip Bandages 3/4In X 4-3/4In, 30PK (AFPX501)
- AERO HEALTHCARE Aeroband Triangular Bandage 1/Bag (ABN10)
- AERO HEALTHCARE Aeroplast Detectable Large Patch Bandages, 25PK (AD1001US)
- AERO HEALTHCARE Aeroplast Plastic Standard Strip 7/8In X 3In, 100PK (AP101)
- AERO HEALTHCARE Aeroplast Detectable X-Wide Strip Bandages 1In X 3In, 50PK (AD1050US)
- FIRST AID ONLY SmartCompliance Plastic Bandage, 3/8" x 1 1/2", PK80 (1-080)
- FIRST AID ONLY SmartCompliance Fingertip Bandages, 1.88 x 2, PK10 (FAE-3006)
- Aero Healthcare Bandages