Shop All Bandages
Aero Healthcare
Aeroplast Detectable Knuckle Bandages, 40PK
Mfr # AD1003US
Zoro # G810866527
product price: $6.15
/pk 40, $0.15/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Metal detectable, Visually detectable, Breathable, Enhanced adhesive, Hypo-allergenic, Waterproof.
- Material Plastic
- Length 2.6"
- Width 2.6"
- Includes AEROPLAST™ Detectable Knuckle Bandages 40/box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # AD1003US
- Zoro # G810866527
- UPC # 9341394005808
- Country of Origin China
- Category Bandages
Dimensions
Length | 2.6" |
Width | 2.6" |
Depth | 3.8" |
Details
Features | Metal detectable, Visually detectable, Breathable, Enhanced adhesive, Hypo-allergenic, Waterproof. |
Material | Plastic |
Includes | AEROPLAST™ Detectable Knuckle Bandages 40/box |
Color | Blue |
Description
- •SupaBond Adhesive - The World's Stickiest Bandage
- •Metal Detectable Blue Bandages – The Ultimate High Security Bandage
- •Visually detectable
- •Breathable
- •Enhanced adhesive
- •Hypo-allergenic
- •Waterproof
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA CPR Manikins, (5) Adult, (2) Infant Manikins, PK 7 (10-519)
- DYNAREX Baby Powder, 14 oz., PK24 (4875)
- NEOSPORIN Antibiotic Ointmen, 0.031 oz., PK144 (512376900)
- CLINTON Convertible Staircase (4-5080-36)
- AERO HEALTHCARE Aeroplast Plastic Standard Strip 7/8In X 3In, 100PK (AP101)
- AERO HEALTHCARE Aeroplast Detectable X-Wide Strip Bandages 1In X 3In, 50PK (AD1050US)
- AERO HEALTHCARE Aeroplast Fabric X-Long Strip Bandages 3/4In X 4-3/4In, 30PK (AFPX501)
- AERO HEALTHCARE Aeroband Triangular Bandage 1/Bag (ABN10)
- AERO HEALTHCARE Aeroplast Detectable Large Patch Bandages, 25PK (AD1001US)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Sterilized, 5 Knuckle, 5 Fingertip, PK10 (FAE-3020)
- FIRST AID ONLY Patch Bandage, Fabric, 2 x 3 In, PK25 (G160)
- Aero Healthcare Bandages