Shop All Topical Ointments, Creams, and Antiseptics
Aero Healthcare
Aeroburn Burn Gel Packet 0.9G, 5PK
Mfr # AB0905B
Zoro # G710905678
original price:
$2.05
9% off
new price: $1.85
/pk 5, $0.37/ea
Sold in multiples of 120 for $222.00
$222.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4"
- Width 0.2"
- Includes AEROBURN™ Burn Gel Packet 0.9g 5/bag
- Length 2.75"
- Features Cools minor burns, scalds and sunburn, Soothes pain and irritation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero Healthcare
- MFR # AB0905B
- Zoro # G710905678
- UPC # 9341394010444
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Depth | 4" |
Width | 0.2" |
Length | 2.75" |
Details
Includes | AEROBURN™ Burn Gel Packet 0.9g 5/bag |
Features | Cools minor burns, scalds and sunburn, Soothes pain and irritation |
Material | Gel |
Color | Transparent |
Shape | Rectangular |
Description
- •Cools minor burns, scalds and sunburn
- •Soothes pain and irritation
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST Double Sanitary Napkin, Tampon Vendor, White, Free (608-1)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK100 (61533)
- DEGREE Dove Men+Care Soap Bar Deep Clean 24 7.5 oz., PK24 (01216)
- COMFORT PLUS Tampons w/Applicator, Extra Heavy, PK500 (PS-500)
- AERO HEALTHCARE Aerowipe Sting Relief Wipe 10/Bag (AW6010)
- AERO HEALTHCARE Aeroburn Burn Gel Sachet 3.5G, 10PK (AB310)
- AERO HEALTHCARE Hydrogen Peroxide Spray 2Oz Pump (AAHS50)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJTA1800)
- FIRST AID ONLY Burn Gel, Packet, 0.125g, PK6 (13-010)
- WATERJEL Burn Gel, Box, 1/8 oz., PK25 (600U-1)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90945)
- Aero Healthcare Topical Ointments, Creams, and Antiseptics