Shop All Wound Closure
Aero Healthcare
Advanced Bleed Control Kit - Ems
Mfr # RSK501E
Zoro # G910866533
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes AeroGlove™ Nitrile Gloves Large 2 pair, AeroPlast™ Thermal Blanket, Chest Seal Dressing Vent / 2 pack, Hemorrhage Control Bandage 4in, Plastic Gasket Case, RapidStop® Emergency Trauma Shears, RapidStop® Permanent Marker, RapidStop® Tourniquet Responder (orange)
- Material Plastic
- Depth 5.5"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aero Healthcare
- MFR # RSK501E
- Zoro # G910866533
- UPC # 9341394019409
- Country of Origin United States
- Category Wound Closure
Dimensions
Depth | 5.5" |
Width | 3" |
Length | 8.5" |
Details
Shape | Rectangular |
Includes | AeroGlove™ Nitrile Gloves Large 2 pair, AeroPlast™ Thermal Blanket, Chest Seal Dressing Vent / 2 pack, Hemorrhage Control Bandage 4in, Plastic Gasket Case, RapidStop® Emergency Trauma Shears, RapidStop® Permanent Marker, RapidStop® Tourniquet Responder (orange) |
Material | Plastic |
Color | White |
Standards | EMS / Advanced |
Description
- •Everything you need to Stop The Bleed. Fast.
- •The World's fastest tourniquet
- •Made in the USA
- •Lifesaving
- •US Patented Technology
- •Award Winning
- •Fastest to apply
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL First Aid Kit, Expedition (0100-0465)
- LISTERINE Listerine Antiseptic Cool Mint Mouthwash 1 Liter Bottle, PK6 (5242735)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- SECRET Invisible Solid Anti-Perspirant/Deodorant, Powder Fresh, 0.5 oz, PK24 (31384)
- AERO HEALTHCARE Modulator Refill - Serious Wound Module (M6004)
- AERO HEALTHCARE Advanced Bleed Control Kit - Military (RSK501)
- AERO HEALTHCARE Black Tourniquet (RST100)
- AERO HEALTHCARE Standard Bleed Control Kit - Ems (RSK500E)
- AERO HEALTHCARE Modulator Refill - Bleed Control Module (M6005)
- LEARNING RESOURCES 4 x 5 in. Smart Compliance Cold Compress Refill - White (FAOFAE6012)
- DUKAL Cohesive Bandage- Assorted- 1 in.- Latex-Free (8016ASLF)
- Aero Healthcare Wound Closure