Shop All Workbenches
Aero
Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 2-1/4" Backsplash, 36"Wx30"D
Mfr # IAS-3036
Zoro # G705634125
product price: $590.99
/ea
Free Shipping & Returns
$590.99
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
- Brand Aero
- MFR # IAS-3036
- Zoro # G705634125
- Country of Origin China
- Category Workbenches
Description
Aero manufacturing ias-3036 18 gauge workbench 430 stainless steel - 2-1/4" backsplash 36"w x 30"d t-430 18 gauge series stainless steel top is perfect for all light duty applications that require the convenience and durability of stainless steel. Work surface has 2 heavy gauge channel supports for added stability. 2-1/4"h backsplash. Hemmed safety edges. Galvanized lower shelf is fully adjustable. Tubular legs are 1-5/8" diameter with 1" adjustable leveling feet with optional casters for mobility. 35"h. Optional drawers measure 15"w x 20"d x 5"h and fits all models.
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
- SEVILLE CLASSICS Closet Organizer System, Expandable, Sati (SHE05814B)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 66 in W, 24 in H, 1 Shelves, Black (S6616A)
- DEWALT Motion Activated, Storage Rack, Light Kit (DXSTA500LM)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- BENCHPRO Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight (KF3048+LP)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- Aero Workbenches